Buy more than* S$200* and get FREE SHIPPING

System Driver Mini6

2.00 (1)
Bits
(-)9mm, (-)1.2mm, (-)1.8mm, (-)2.3mm (+)#00, (+)#0
Overall-Length x Width W (mm)
128x27
Material
ABS, POM resin
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SDM6-B 35112366 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Repair of precision parts
2
From Japan
On 2014-07-16 13:35:35
Although it can prevent the missing of the driver, the body is thick. Although it is not heavy, there is a feeling that it can have six precision drivers.
This review is about item#35112366.

Related Products