Buy more than* S$200* and get FREE SHIPPING

Torque Wrench, For Refrigerant Piping

4.07 (15)
Purpose
Prevent damages to flare nut caused by refrigerant leaks due to insufficient tightening or overtightening., Prevent damages to flare nut caused by refrigerant leaks due to insufficient tightening or overtightening.
...see all>
Product Options
ADD TO CART
Tightening Torque (N ? m) Width Across Flat (mm) Nominal Dimension Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tightening Torque (N ? m) Width Across Flat (mm) Nominal Dimension Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 17 1/4 (flare nut) 350 215 274-1253 1PC 1 ATQ-180 35112524 64.99 SGD
In stock
38 22 3/8 (flare nut) 400 260 274-1261 1PC 1 ATQ-380 35112533 76.99 SGD
In stock
55 26 1/2 (flare nut) 410 260 274-1270 1PC 1 ATQ-550 35112542 81.99 SGD
In stock
75 29 5/8 (flare nut) 460 290 - 1PC 1 ATQ-750 35112551 119.99 SGD
Shipped after 2018-01-23
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 3
2 star 1
1 star 1
Review Rating: 4.07
15 Customer Reviews
The reviews are automatic translation.
Refrigerant piping
4
From Japan
On 2016-05-16 21:27:03
It was easier to use than I thought
This review is about item#35112524.
For piping of air conditioning piping and gas fire extinguishing equipment
5
From Japan
On 2014-09-12 17:09:04
Grip was also a nice feeling. I am satisfied with this amount.
This review is about item#35112524.
Air-conditioner installation
5
From Japan
On 2014-08-22 08:54:48
As soon as the product arrived quickly, I was able to spend the Bon festoon cool. It is surprising for the cheap price and its usability is also good.
This review is about item#35112524.
When installing air conditioner
1
From Japan
On 2014-03-10 09:11:04
It was easy to use and convenient!
This review is about item#35112524.
When installing air conditioner
3
From Japan
On 2013-09-12 23:43:10
Five minutes so loose? I feel like that. Other traders also told me.
This review is about item#35112551.
Piping connection when installing air conditioner
3
From Japan
On 2013-09-08 18:50:51
I had connected the piping with the feeling of the hand I remembered so far, but I was surprised at the gap as to whether I could fasten it with such a torque wrench after a long time by using a torque wrench. It is good to know the torque standards clearly.
This review is about item#35112524.
Air conditioning construction
5
From Japan
On 2013-09-05 08:48:54
I do not use it much, but it is convenient.
This review is about item#35112542.
Tightening work
2
From Japan
On 2013-08-01 21:58:10
I think that it can be used normally, or whether the tightening is loose or gauge return checking even if evacuation is done, tighten the 3 minute tightening sweetly. Maybe the torque value is a bit lower than other manufacturers?
This review is about item#35112533.
Tightening work
3
From Japan
On 2013-08-01 21:55:25
Can be used normally
This review is about item#35112524.
Air conditioning construction
5
From Japan
On 2013-07-08 08:42:12
It's easy to use and very satisfied.
This review is about item#35112533.

Related Products