Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Thick Wire Cord Reel

4.50 (2)
Cable Specification - Thickness (mm2)
3.5
Electric Wire Permissible Current (A)
28
Electric Wire Specification-Number of Cores
3
Electric Wire Specification-Classification
SVC-T
Electrical Wire Length (m)
20
Earth Leakage Circuit Breaker Specification
Earth leakage breaker overload current / 15mA sensitivity green
Plug Socket Number
4
Type
Indoor
Weight (kg)
7.1
Specification
With ground
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NP-EB24F 35112594 249.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used as a power source for lighting equipment and audio equipment for the neighborhood association Bon dancing
5
From Japan
On 2016-08-26 15:40:26
Most of the usual drums have a wire diameter of 2.0 mm. I was looking for a product with a large power supply diameter. Although it was voltage drop with the 2.0 mm drum which was used before, the extremely thick drum is 3.2 mm and stable power supply is secured.
This review is about item#35112594.
Construction work
4
From Japan
On 2015-03-12 14:35:25
I wonder if it will be light.
This review is about item#35112594.

Related Products