Buy more than* S$200* and get FREE SHIPPING

Ryujin Torsion Bit, Stepped

Purpose
For fastening to steel, aluminum, stainless , wood work, For fastening to steel, aluminum, stainless , wood work
Point Size
#2
Plug Angle (mm)
6.35
...see all
Product Options
ADD TO CART
Overall Length (mm) TRUSCO Part Number Mass (g/pack) Shaft Diameter (phi mm) 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) TRUSCO Part Number Mass (g/pack) Shaft Diameter (phi mm) 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
120 395-9953 - - 2-1486 1Pack(5PC) 1 ARTD5-2120 35112804 22.34 SGD
In stock
82 395-9899 - - 2-1486 1Pack(2PC) 1 ARTD-2082 35112743 7.45 SGD
In stock
65 395-9881 - - 2-1486 1Pack(2PC) 1 ARTD-2065 35112734 6.59 SGD
In stock
82 395-9937 - - 2-1486 1Pack(5PC) 1 ARTD5-2082 35112777 16.61 SGD
In stock
65 - 56 5.3 - 1Pack(5PC) 1 ARTD5-2065 35112761 14.09 SGD
In stock
100 395-9945 - - 2-1486 1Pack(5PC) 1 ARTD5-2100 35112786 18.65 SGD
In stock
100 395-9902 - - 2-1486 1Pack(2PC) 1 ARTD-2100 35112752 8.12 SGD
In stock
120 395-9911 - - 2-1486 1Pack(2PC) 1 ARTD-2120 35112795 9.90 SGD
In stock
ADD TO CART

Related Products