Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

SD Socket

4.75 (4)
Outlet corner opposite side (mm)
6.35
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Nominal Dimension Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Nominal Dimension Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Socket) 28 21 (12 angles) 109 99 1PC 1 TSK-SD21 35112865 8.99 SGD
In stock
(Socket) 24 17 (12 angles) 96 93 1PC 1 TSK-SD17 35112847 8.99 SGD
In stock
(Socket) 26 19 (12 angles) 105 96 1PC 1 TSK-SD19 35112856 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Scaffolding etc.
5
From Japan
On 2016-12-13 16:04:51
It is easy to use with a maker's item, it's nice feeling.
This review is about item#35112847.
Remove the bolt
4
From Japan
On 2015-03-01 18:37:09
Length is also just good and cheap
This review is about item#35112856.
When tightening work of angular bolt and nut
5
From Japan
On 2015-02-24 05:02:47
The feeling I used is good. I think that it is a product that can be used for a long time if there is no doubt about how much durability it has.
This review is about item#35112856.
Used for high altitude work
5
From Japan
On 2014-09-17 00:29:09
Working with SD socket with impact drill is quicker than hand tight!
This review is about item#35112865.

Related Products