Buy more than* S$200* and get FREE SHIPPING

Double-Sided Diamond Whetstone,, With Table

3.43 (7)
Purpose
#150 and #400 for rough polishing.#600 and 1000 can be used for semi-finishing., #150 and #400 for rough polishing.#600 and 1000 can be used for semi-finishing.
Dimensions (Length L x Width W x Height H) (mm)
200 X 65 x 7 (main body), 225 x 85 x 9 (single wheel)
Material
Steel (body) and synthetic rubber (single wheel)
...see all
Product Options
ADD TO CART
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
#150x#600, #150x#600 1PC 1 #150x#600 35112901 36.24 SGD
Shipped after 2017-07-24
#400x#1000, # 400x#1000 1PC 1 #400x#1000 35112892 36.24 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 2
Review Rating: 3.43
7 Customer Reviews
The reviews are automatic translation.
Knife sharpening
5
From Japan
On 2014-11-26 15:31:03
It is better to lose weight, but it will be painful and itching because the price will increase with processing cost.
This review is about item#35112892.
Rough sharpening of cutlery
3
From Japan
On 2014-06-24 15:44:15
Electrodeposition quickly peels off Flatness is not good It can not be helped because it is cheap
This review is about item#35112901.
Correcting the sharpening and middle grinding of the entire cutter
1
From Japan
On 2013-06-14 22:14:04
I thought it was a bit because the price was cheap, but I can not use it if I want to sharpen a certain amount. · It is warped to the extent that it is visible by visual observation. There is nothing to check with a ruler. Therefore, it is impossible for a small item such as a tagle or a flea, a knife, a plane or the like is impossible. It is impossible to correct the surface of the grindstone. · The diamond peels off immediately after use. Up to now it has been about several weeks to a month or so, compared to the fact that the same price at other companies could be used for more than a few years. If you really want to use it for a bit, it would be fine as well.
This review is about item#35112901.
Rough sharpening of cutlery
5
From Japan
On 2013-03-11 17:58:13
It is repeat purchase. It seems that there are a lot of dropouts of electrodeposition, but it is convincing to consider the price
This review is about item#35112901.
Polishing
1
From Japan
On 2012-10-16 14:16:25
Diamonds fall too soon. It is very bad compared with SK - 11. Because prices are cheap, things are bad, so it is very troublesome.
This review is about item#35112892.
Tool maintenance
4
From Japan
On 2012-05-08 08:08:11
There are some cheap textures, but enough for the rough grindstone of spilling blades. Because it roasts with any road, gorigori ....
This review is about item#35112901.
鉈 · sickle · spear · knife saw
5
From Japan
On 2011-04-06 14:11:18
Although there is distortion, it corresponds to price, it is more work.
This review is about item#35112892.

Related Products