Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Chalk Line

4.50 (2)
Yarn thickness (mm)
1.0
Thread Length (m)
25
Capacity (g)
(Tank) 45
Weight (g)
240
Type
shinner reel
TRUSCO Part Number
292-0352
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PL-CLHM 06740833 34.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
pavement
4
From Japan
On 2015-10-15 18:06:36
Compared to mega lines, we need the power to draw threads. Compact type seems to be robust.
This review is about item#06740833.
Sorghum of solar panel installation
5
From Japan
On 2013-11-17 16:59:19
We are using it for solar panels. Until now, I used a perfect line but since the handle broke, I replaced it here. Slow winding is convenient and I feel that I can not return to something like ever if I use it once. It seems to be sturdy that the case is made of aluminum die-cast, how much? heavy.
This review is about item#06740833.

Related Products