Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Data Logger, Temperature and Humidity, "Ondotori"

4.00 (1)
Purpose
Thermal insulation of residences and moisture retaining performance evaluation Server room temperature and moisture control Temperature and moisture control for constant temperature warehouses, hospitals, museums etc Train cars, basement temperature and humidity records
Recording mode
Endless mode (when the recording capacity is full, data is over written) One-time mode (when the recording capacity is full, the recording is stopped)
Battery Life
1 Year (enable infrared communication: about 7 months) When recordings are taken for less than 10 seconds each, the battery life will shorten
Storage Interval
1/2/5/10/15/20/30minutes / 1/2/5/10/15/20/30/60minutes, can select a total from 15 options
Measuring Element
Temperature and humidity
Operating Envrionment
(Main part) temperature: -10-60 deg C / humidity: below 90%RH (not in cases of humidity)
Memory Capacity
8000 data x two channels
Body Dimensions (Width x Depth x Height) (mm)
78x18x55
Communication Method
USB communication, infrared transmission, and serial communication (RS-232C)
Resolution Capability
Temperature: 0.1 deg C, humidity:1%RH
Sensor
temperature-and-relative-humidity sensor (TR-3100)
Number of Channels
Temperature and humidity each 1 channel (1-ch internal temperature)
Measurement Pricision
Average+/-0.3 deg C and +/-5%RH (setting 25 deg C to 50% RH)
Display
Measurements, measurement recording mode, battery life warning / amount of recorded data, unit
OS Support
Windows 2000 (SP3 or later) / XP (SP1 or later) / 7, Windows Vista (need to install: (Administrator) privileges.We do not guarantee compatibility with the 64 bit operating system)
Body Weight (g)
About 62 (battery included)
Power
AA -- one alkaline battery (LR6)
Measuring Range
-0-50 deg C and 10 to 90%RH (attached sensor), -10-60 deg C (built-in sensor)
Specification
Built-in sensor thermal time constant is 12 minutes
Accessories
MANUAL AND SOFTWARE SUITE, 1 COMMUNICATION CABLE (USB) AND 1 AA ALKALINE BATTERY
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TR-72Ui 35112996 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For business
4
From Japan
On 2013-02-04 12:34:55
It is a good balance of price, size, usability.
This review is about item#35112996.

Related Products

T&D

T&D