Buy more than* S$200* and get FREE SHIPPING

Data Logger, Temperature, "Ondotori"

Purpose
Thermal insulation of residences and moisture retaining performance evaluation Server room temperature and moisture control Temperature and moisture control for constant temperature warehouses, hospitals, museums etc Train cars, basement temperature and humidity records
Recording mode
Endless mode (when the recording capacity is full, data is over written) One-time mode (when the recording capacity is full, the recording is stopped)
Battery Life
1 Year (when infrared communication is effective: about 7 months) *When recordings are taken for less than 10 seconds each, the battery life will be shorter more.
Storage Interval
1 2 5 10 15 20 30 seconds / 1 2 5 10 15 20 30 60 minutes - select a total from 15 options
Measuring Element
Temperature
Operating Envrionment
(Body) temperature: -10 - 60 deg C / humidity: below 90%RH (no condensation)
Memory Capacity
8000 data x two channels
Body Dimensions (Width x Depth x Height) (mm)
78x18x55
Communication Method
USB communication, infrared transmission, and serial communication (RS-232C)
Resolution (deg C)
0.1
Sensor
(INCLUDED)TWO TPE RESIN COATING SENSOR(TR-0106)
Number of Channels
2 Channels (selected from the internal 1ch./ external 2-channel sensor)
Measurement Pricision
Average +/- 0.3 degree c (-20 to 80 degree c), average +/- 0.5 degree c (-40 to-20/80 to 110 degree)
Display
Measurements, measurement recording mode, battery life warning / amount of recorded data, unit
OS Support
Windows 2000 (SP3 or later) / XP (SP1 or later) / 7, Windows Vista install: (the authority of administrator (administrator of a personal computer) is needed at the time of installation.)We do not guarantee compatibility with the 64 bit operating system)
Body Weight (g)
About 62 (battery included)
Power
One AA alkaline battery (LR6)
Measuring Range
-40 - 110degreec (supplied with external sensor), -60 - 155degreec (sensor sold separately), -10 - 60degreec (internal sensor)
Specification
Built-in sensor thermal time constant is 12 minutes
Accessories
Operation manual, suite-of-software , one telecommunication cable (USB), and one AA alkaline battery"
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TR-71Ui 35113005 -
Discontinued
[x]
ADD TO CART

Related Products

T&D

T&D