Buy more than* S$200* and get FREE SHIPPING

Light Bulb Ball, Quakehold

4.92 (13)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Glass Finishing
Clear
Rating Life (Hours)
1000
Connector
E26
Type
Seismic bulb
...see all
Product Options
ADD TO CART
Rated Lamp Power (W) Total Luminous Flux (Lm) Voltage (V) Length (mm) Type Valve Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Lamp Power (W) Total Luminous Flux (Lm) Voltage (V) Length (mm) Type Valve Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 140 110 98 20W form 55   1PC 1 RC110V20WCD 35113023 3.81 SGD
In stock
40 335 110 102 40W form 55   1PC 1 RC110V40WCD 35113032 3.85 SGD
In stock
60 590 110 105 60W form 60   1PC 1 RC110V60WCD 35113041 3.91 SGD
In stock
100 1150 110 122 100W type 70   1PC 1 RC110V100WCD 35113057 4.63 SGD
In stock
200 2740 110 165 200W type 80   1PC 1 RC110V200WCD 35113075 -
Discontinued
[x]
20 110 220 98 20W form 55   1PC 1 RC220V20WCD 35113084 -
Discontinued
[x]
100 920 220 122 100W type 70   1PC 1 RC220V100WCD 35113111 4.68 SGD
In stock
200 2280 220 165 200W type 80 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RC220V200WCD 35113136 -
Discontinued
[x]
40 260 220 102 40W form 55   1PC 1 RC220V40WCD 35113093 3.85 SGD
In stock
60 440 220 105 60W form 60   1PC 1 RC220V60WCD 35113102 3.91 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.92
13 Customer Reviews
The reviews are automatic translation.
To drilling machine
5
From Japan
On 2016-12-02 20:59:41
For tapping drilling machine. I wore a light bulb 100v60w buy did Monotarou without selling I was looking for immediately with funny and think of was 200v When you aim voltage HC because the cut.
This review is about item#35113102.
Site processing operations
5
From Japan
On 2015-03-18 19:02:08
Good to be able to use less expensive, even voltage 200V by site conditions Although voltage free device or the like is is out, and bring up the Toka number, hard to put out the very hand That's it, is unlikely charm of the bulb's also less pain broken I am glad if you are able to strengthen the glass, etc. Variations will wish like that does not decrease at present more than out of stock, etc.
This review is about item#35113111.
Laboratory equipment
5
From Japan
On 2014-07-18 17:08:22
Since it is becoming scarce and demand so that inventory is not lost.
This review is about item#35113084.
It has been used in lighting in the oven compartment to bake sweets.
5
From Japan
On 2014-07-04 08:39:08
You have no items in question.
This review is about item#35113041.
Pumping machine field of light bulbs
5
From Japan
On 2014-05-19 18:10:33
It did not sell in the local area. I appreciate it
This review is about item#35113111.
Lighting with a dimmer function
5
From Japan
On 2013-04-09 08:00:47
very good. Because to not sell in the neighborhood of LED dimming function compatible products is still high also will buy.
This review is about item#35113032.
Interior light of 200V home sauna (seismic purpose outside of the application)
5
From Japan
On 2013-01-22 14:34:00
By taking the lamp from the primary side 200V of the operation panel magnet SW, it adopted measures to change so that the lights at the time of the heater cleavage by thermo safety SW is not cut together. In vertical φ is 60W (100V) with the same dimensions, as it can be installed in existing closed-type bracket, was completed as planned only in the switching of the wiring.
This review is about item#35113102.
Field work
5
From Japan
On 2012-12-11 15:34:53
Do not use as often, but uses trouble less.
This review is about item#35113057.
Use in warehouse lighting
5
From Japan
On 2012-09-24 18:03:16
I used a variety of light bulb, because it was most appropriate in that you are using we would like to use to continue in the future.
This review is about item#35113111.
Bakery, store in the decoration lamps.
5
From Japan
On 2012-08-13 15:13:44
No complaints. Than run out to buy a single light bulb, to order the other order incidentally.
This review is about item#35113041.

Related Products