Buy more than* S$200* and get FREE SHIPPING

MF Membrane Filter, Mixed Cellulose Ester, HAWP

Purpose
Clarification of aqueous solution, particle analysis and removal, microbial analysis, Clarification of aqueous solution, particle analysis and removal, microbial analysis
Bubble Point(kPa)
211
Hole Diameter (phi micro m)
0.45
Refraction Index
1.51
Total Extract
Less than 1.0%
Wettability
Hydrophilicity
Porosity (%)
79
Protein Adsorption Rate (micro g/cm2)
150
Maximum Temperature (Degree C)
55
Film Thickness (microm)
150
Thickness (microm)
150
Material (Filter)
Cellulose mixed ester
Type
Screen filter
Color
White
...see all>
Product Options
ADD TO CART
Diameter (phi mm) AS ONE Part Number Surface Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter (phi mm) AS ONE Part Number Surface Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
90 2-3043-56 Solid color *[No return] You cannot return this product. For details, see FAQ. 1Case(100Sheet) 1 HAWP09000 33135812 609.99 SGD
Shipped after 2018-01-25
142 2-3043-57 Solid color *[No return] You cannot return this product. For details, see FAQ. 1Case(50Sheet) 1 HAWP14250 33135821 569.99 SGD
Shipped after 2018-01-31
47 2-3043-55 Plain   1Case(100Sheet) 1 HAWP04700 33135803 229.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products