Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Analog insulation resistance meter

Ambient Temperature (Degree C)
23+/-5
Battery
R6P(SUM-3)x4
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Rating Alternating Current Voltage Measurement Weight (g) Measuring Range Rated Current (mA) TRUSCO Part Number Ambient Humidity (% RH) Display External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Scale (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Rating Alternating Current Voltage Measurement Weight (g) Measuring Range Rated Current (mA) TRUSCO Part Number Ambient Humidity (% RH) Display External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Scale (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-0962 250V / 50Mohm 0 to 300V About400(Body only) (Effective) 0.01 to 50Mohm 1 to 1.2 337-9469 45 to 75 (Center) 1Mohm - About 78 (with phosphorescent) 1PC 1 MY10-02 35113303 -
Discontinued
[x]
1-0962 125V / 20Mohm 0 to 250V About400(Body only) (Effective) 0.01 to 20Mohm 1 to 1.2 337-9451 45 to 75 (Center) 0.5Mohm - About 78 (with phosphorescent) 1PC 1 MY10-01 35113294 -
Discontinued
[x]
- 500/100 M ohm 0 - 500V About 400 (excluding accessories) (VALID)0.05-100 M ohm 1 - 1.2 337-9477 45 - 75 (Center) 2Mohm 125x53x103 (except for height) About 78 (with phosphorescence) 1PC 1 MY10-03 35113312 -
Discontinued
[x]
ADD TO CART

Related Products