Buy more than* S$200* and get FREE SHIPPING

Temperature datalogger

5.00 (2)
Battery Life
About 1 year
File Output Function
Text File
Body Dimensions (Width x Depth x Height) (mm)
53x23x75
OS Support
WindowsXP
Measurement Item
Temperature
Minimum
0.1deg C
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Body Weight (g) Measurement Interval Power Printing Data Memory Capacity Temperature Measurement Range (deg C) Number of Channels 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Body Weight (g) Measurement Interval Power Printing Data Memory Capacity Temperature Measurement Range (deg C) Number of Channels 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
330-6712 About70 Can be set up to 12 hours from 1 second CR2 1 single lithium battery Graph printing, print a list of data (Temperature) 8000 memory -40 to 70 1 channel (built-in) 1-1007 1Set 1 AD5325SET 35113416 189.99 SGD
In stock
330-6704 About70 Can be set up to 12 hours from 1 second CR2 1 single lithium battery Graph printing, print a list of data (Temperature) 8000 memory -40 to 70 1 channel (built-in) 1-1007 1PC 1 AD5325 35113391 109.99 SGD
In stock
- About 70 Can be set up to 12 hours from 1 second CR2 1 single lithium battery Graph printing, print a list of data (Temperature) 4000 memory -40 - 70 1 channel (built-in) - 1PC 1 AD5324 35113382 93.99 SGD
In stock
330-6691 About 70 Can be set from 1 second to 12 hours Lithium battery CR2,One Graph printing, data list printing (temperature )4000 memory -40 - 70 1 channel (internal) - 1Set 1 AD5324SET 35113407 179.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Control of curing temperature of concrete
5
From Japan
On 2014-12-18 10:50:26
The start method is convenient, such as timer start, and long-term measurement is also possible by adjusting the measurement interval. By submitting record data, you can also obtain trust from customers. As for improvement, I think that it is possible to conveniently write entries such as date, maximum, and minimum temperature in the method of organizing recorded data.
This review is about item#35113391.
Recording of temperature change during transportation of important products, recording of temperature change at room temperature, etc.
5
From Japan
On 2013-11-23 20:53:49
Three cars were used but since the purpose of use is fixed, we added one more so that we can use it every time we need it. The control software was hard to understand and it was difficult to understand the control software at the beginning. There were things that the data had been lost without being able to capture the collected data, and the recording was stopped, but the usage was found after repeating the failure.
This review is about item#35113391.

Related Products