Buy more than* S$200* and get FREE SHIPPING

Cut Off Wheel

Purpose
Cutting general metal and stainless.
Max Peripheral Speed (m/min)
4800
Reinforcement Net
Two
Grain Size, Hardness
46P
Outer Diameter (phi mm)
106
Maximum Rotation Speed (min-1[r. p.m])
14400
Hole Diameter (phi mm)
15
Thickness (mm)
0.8
Material
A/AW
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(5Sheet ) 1 0.8x106 35113513 13.99 SGD
In stock
1Sheet 1 0.8x106 35113504 2.99 SGD
In stock
ADD TO CART

Related Products