Buy more than* S$200* and get FREE SHIPPING

Hoop B01, For Both Front / Rear Use

4.68 (111)
...see all>
Product Options
ADD TO CART
Purpose Tread Width (mm) Speed Symbol / Load Indication Rim Diameter (inch) Pattern Tire Size Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Tread Width (mm) Speed Symbol / Load Indication Rim Diameter (inch) Pattern Tire Size Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 79 26J 8 B01 3.00-8 W/T 1PC 1 SCS01321 35113522 39.99 SGD
In stock
- 68 38J 10 B01 2.75-10 W/T 1PC 1 SCS01551 35113531 39.99 SGD
In stock
- - 50J 10 B01 90/90-10 TL 1pc 1 SCS60020 31134626 53.99 SGD
In stock
- - 61J 10 B01 130/90-10 TL 1pc 1 SCS60029 31134687 139.99 SGD
Shipped after 2018-07-03
- - 44J 12 B01 90/90-12 TL 1pc 1 SCS60022 31134644 74.99 SGD
In stock
- - 46J 10 B01 80/100-10 TL 1pc 1 SCS60027 31134662 53.99 SGD
Shipped after 2018-07-03
- - 56J 12 B01 100/80-12 TL 1pc 1 SCS60030 31134696 86.99 SGD
Shipped after 2018-07-03
- - 56J 10 B01 100/90-10 TL 1pc 1 SCS60021 31134635 60.99 SGD
Shipped after 2018-07-03
- - - - - - - 1pc 1 SCS60031 31134705 119.99 SGD
Shipped after 2018-07-03
- - - - - - - 1pc 1 SCS60024 31134653 93.99 SGD
Shipped after 2018-07-03
- - - - - - - 1pc 1 SCS60028 31134678 98.99 SGD
Shipped after 2018-07-03
Scooter tire, Scooter tire 83 42J 10 B01 3.00-10 W/T 1PC 1 SCS01591 35113547 40.99 SGD
In stock
Scooter tire, Scooter tire 83 42J 10 B01 3.00-10 T/L 1PC 1 SCS01593 35113556 42.99 SGD
In stock
Scooter tire, Scooter tire 92 51J 10 B01 3.50-10 T/L 1PC 1 SCS01661 35113617 61.99 SGD
In stock
Scooter tire, Scooter tire 79 44J 10 B01 80/90-10 T/L 1PC 1 SCS01722 35113565 47.99 SGD
In stock
Scooter tire 84 50J 10 B01 90/90-10 T/L 1PC 1 SCS08001 35113574 -
Discontinued
[x]
Scooter tire 101 56J 10 B01 100/90-10 T/L 1PC 1 SCS01741 35113601 -
Discontinued
[x]
Scooter tire 82 44J 12 B01 90/90-12 T/L 1PC 1 SCS02117 35754984 -
Discontinued
[x]
Scooter tire 97 56J 12 B01 100/80-12 T/L 1PC 1 SCS02118 35754993 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 88
4 star 14
3 star 7
2 star 1
1 star 1
Review Rating: 4.68
111 Customer Reviews
The reviews are automatic translation.
To the rear tire of lead 110EX
3
From Japan
On 2018-06-13 21:02:20
I've been using Dunlop's tires, but I chose Bridgestone tire this time, thinking that I will try another manufacturer's tire for a long time. As an impression, I feel that the grip power is weak compared to the tire I used before. Especially I feel it on rainy days. Since it had a dissatisfaction with the choot from the manufacturer's brand, it was normal.
This review is about item#31134635.
Tire change of a scooter
3
From Japan
On 2018-06-02 18:35:06
I was expecting quite a lot from BS, but it was rather ordinary. I think that the direction of D307 which I wore after this rides is good. D 307 was easier to handle.
This review is about item#31134635.
Commuting scooter
5
From Japan
On 2018-05-22 16:50:18
Used for rear tires. Shipping five business days after ordering? It took a while to arrive so I did a little bit of toughness. Since the product itself was caught in the bead part with cardboard being crushed, I think that management is thorough. Thanks to that, the beads soon rose. It goes without saying that the performance of the tire is, how much will you bring with commuting to 10 km on one way?
This review is about item#31134635.
Scooter tire
5
From Japan
On 2018-05-21 23:14:52
I tried various domestic tires, but this BS tire is the best! Balance is also good, comprehensive point in terms of price No 1.
This review is about item#35113556.
Tire change of a scooter
5
From Japan
On 2018-04-25 20:20:07
At the same time Dunlop had a small crack in the sidewall in half a year, but Bridgestone was soft and there was no cracking even after one year. There seems to be less reduction of rubber, there are things that only price is high.
This review is about item#31134626.
Tire change of the original
5
From Japan
On 2018-03-09 10:03:56
We purchased this tire with customer's designation. Quality is no problem because it is a maker item.
This review is about item#31134626.
Maintenance of motorcycle
4
From Japan
On 2018-01-28 02:30:10
I think that the bead is somewhat harder than other manufacturers. I still have not run so much since I put on it, so I can not say anything, but I hope the reduction of the groove is not so quick as other manufacturers do.
This review is about item#35113617.
Used in business vehicles
5
From Japan
On 2017-10-24 14:55:05
Although it is an environment where tires are changed three to four times a year, the grip is stable, including the rainy weather, and the wear resistance is better than any other company's product. Even if BS knows the goodness of goods, price is often a wall, but it is appreciable to buy at this price.
This review is about item#31134626.
To commuter's Axi Street
4
From Japan
On 2017-10-05 22:28:23
I changed from D 307 of Dunlop. Although it is a little expensive here, ease of incorporation is outstanding. If you are installing a tire for the first time, please choose this tire. When attached to the front, there is slight vibration. Well, I do not have balance, so I think there are, but there was no D 307. D307 was twice a year on the rear and once at the front, so I want the tire to last long.
This review is about item#31134635.
Exchange scooter rear tires
5
From Japan
On 2017-08-17 16:22:03
It is a very stable tire both dry and wet. BS tires are available at this price is the appeal of monotaro.
This review is about item#31134662.

Related Products