Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Rim Diameter (inch) Tire Size Type Size Purpose Pattern Speed Symbol / Load Indication Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rim Diameter (inch) Tire Size Type Size Purpose Pattern Speed Symbol / Load Indication Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 2.75-14 R W/T R 2.75-14 4PR Cabtyre, Cabtyre RS10 4PR 1PC 1 MCS00004 35113635 54.99 SGD
Shipped after 2018-07-10
- 2.75-17 R W/T R 2.50-17 4PR Cabtyre, Cabtyre RS10 41P 1PC 1 MCS00443 35755036 78.99 SGD
Shipped after 2018-07-02
- 3.00-17 R W/T R 2.50-17 4PR Cabtyre RS10 45P 1PC 1 MCS00473 35755045 -
Discontinued
[x]
- 3.50S18 R W/T R 2.50-17 4PR Cabtyre RS10 56S 1PC 1 MCS00712 35755081 -
Discontinued
[x]
- 3.25-17 R W/T R 2.50-17 4PR Cabtyre, Cabtyre RS10 57P 1PC 1 MCS00399 35755054 119.99 SGD
Shipped after 2018-07-02
- 2.75-18 R W/T R 2.50-17 4PR Cabtyre, Cabtyre RS10 42P 1PC 1 MCS00573 35755063 92.99 SGD
Shipped after 2018-07-02
- 2.75-14 F W/T F 2.75-14 Cabtyre, Cabtyre FS10 40L 1PC 1 MCS00523 35755011 83.99 SGD
Shipped after 2018-07-02
14 70/100-14 F WT - - - 37P 1pc 1 MCS60037 31134784 56.99 SGD
In stock
- - - - - - - 1pc 1 MCS60038 31134793 64.99 SGD
In stock
17 2.25-17 F W/T - Cabtyre, Cabtyre FS 4PR 1PC 1 MCS00221 35113653 37.99 SGD
In stock
14 2.75-14 F W/T - Cabtyre, Cabtyre FS10 4PR 1PC 1 MCS00003 35113626 54.99 SGD
In stock
17 2.50-17 F W/T - Cabtyre, Cabtyre FS10 4PR 1PC 1 MCS00323 35113662 46.99 SGD
In stock
17 2.25-17 R W/T - Cabtyre, Cabtyre RSS 4PR 1PC 1 MCS00255 35113671 37.99 SGD
In stock
14 2.75-14 R W/T - Cabtyre, Cabtyre RS10 6PR 1PC 1 MCS02150 35113644 57.99 SGD
In stock
17 2.50-17 R W/T - Cabtyre, Cabtyre RS10 4PR 1PC 1 MCS00363 35113687 46.99 SGD
In stock
17 2.50-17 R W/T - Cabtyre, Cabtyre RS10 6PR 1PC 1 MCS00388 35113696 54.99 SGD
In stock
17 2.50-17 R W/T - Cabtyre, Cabtyre G556 4PR 1PC 1 MCS00365 35113705 60.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 72
4 star 13
3 star 2
2 star 3
1 star 1
Review Rating: 4.67
91 Customer Reviews
The reviews are automatic translation.
Commuting
5
From Japan
On 2018-05-31 23:56:23
It has durability as reputed, there is compatibility with Super Cub.
This review is about item#35113705.
Shipping, as well as fitting to the motorcycle for negotiation
5
From Japan
On 2018-05-25 17:01:39
The product was immediately attached to the custom cub of 88 years. Because the loads are heavy such as bonsai and soil, the rear tire wears 556 for the newspaper delivery purveyor. It is a bit harder than the other companies, but if you apply a bead cream using a tire lever, it will be smooth. Although there is a feeling of a little gorillo, it is rather good offroad. Again Bridgestone is compatible with turnips. There is no problem for the comfort at the moment.
This review is about item#35113705.
Super Cub 110 Pro
3
From Japan
On 2018-05-20 16:28:30
Thailand product I think there is no problem Because the price is cheap I wonder if I can exchange it as soon as possible
This review is about item#31134784.
Maintenance of the motorcycle
5
From Japan
On 2018-04-29 18:25:19
Tires with a size of 2.75-18 have few choices. I just hope that production will continue.
This review is about item#35755063.
Super cub tire exchange
5
From Japan
On 2018-04-10 09:51:26
It was 10% off coupon use so I bought it quite cheaply. It is exchange from Michelin M 35 (durability about 7,000 km). Work became somewhat easier. I feel a bit of a rugged feeling, but I think that grip is enough. The character of made in japan is glad.
This review is about item#35113705.
Tykabriya
5
From Japan
On 2018-02-19 09:15:38
Since the mountain disappeared, I changed from another company's product. I used a bead cream, but I could easily fit in the rim and exchange was easy. There is not feeling to be deformed in the corner compared to before, there is also feeling of grip and you can ride with confidence.
This review is about item#35113696.
Maintenance of used bike
5
From Japan
On 2018-02-09 17:24:25
Durability, runnability, both are great It is a comparison with the tire we used before
This review is about item#35113696.
Tire exchange
5
From Japan
On 2018-02-07 01:58:26
OK. But I used it once before, so I want to change the next pattern.
This review is about item#35113687.
Inspection patrol of utility pole
5
From Japan
On 2018-01-04 16:45:29
I could feel comfortable very much. A sense of security was born.
This review is about item#35113653.
For repair
5
From Japan
On 2017-12-04 22:04:17
I'm glad I bought it. Can be recommended with a pon attachment. ◎
This review is about item#35113653.

Related Products