Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Standard Rim Width (inch) Rim Width Pattern Tire Size Outer Diameter (phi mm) Size Type Width (mm) Compatible Speed Symbol / Load Indication Rim Diameter (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Rim Width (inch) Rim Width Pattern Tire Size Outer Diameter (phi mm) Size Type Width (mm) Compatible Speed Symbol / Load Indication Rim Diameter (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.5 (Tolerance) 1.85-2.75 D306 100/80-12 465 100/80-12 T/L 101 Front and rear wheels common 56J 12 1PC 1 250649 35750163 -
Discontinued
[x]
2.15 (Acceptable range) 2.15-2.50 D306 90/90-10 419 - WT or TL 89 For the front 50J 10 1PC 1 268605 39314125 -
Discontinued
[x]
2.5 (Acceptable range) 2.15-2.75 D306 100/90-10 435 - WT or TL 101 Rear 56J 10 1PC 1 268607 39314134 -
Discontinued
[x]
2.15 (Acceptable range) 1.85-2.50 D306 90/90-12 467 - T/L 90 The front and rear wheels common 44J 12 1PC 1 250647 35750154 -
Discontinued
[x]
2.15 (Acceptable range) 2.15-2.50 D305 90/90-10 418 - TL 91 Rear 50J 10 1PC 1 257269 40503592 -
Discontinued
[x]
2.15 (Acceptable range) 2.15-2.50 D305 90/90-10 418 - TL 91 Front 50J 10 1PC 1 258301 40503574 -
Discontinued
[x]
2.15 (Tolerance) 1.85-2.15 D306 3.00-8 367 - W/T 84 Front and rear wheels common 26J 8 1PC 1 256287 35113723 -
Discontinued
[x]
1.5 (Tolerance) 1.50-1.85 D306 2.75-10 397 - W/T 69 Front and rear wheels common 38J 10 1PC 1 267633 35113732 -
Discontinued
[x]
2.15 (Tolerance level) 1.85-2.15 D306 3.00-10 417 - W/T 83 Order ring common 42J 10 1PC 1 256275 35113741 -
Discontinued
[x]
2.15 (Tolerance level) 1.85-2.15 D306 3.00-10 420 - T/L 82 Order ring common 42J 10 1PC 1 244227 35113757 -
Discontinued
[x]
2.5 (Tolerance level) 2.15-2.50 D306 3.50-10 444 - T/L 95 Order ring common 51J 10 1PC 1 244229 35113793 -
Discontinued
[x]
1.85 (Tolerance level) 1.85-2.15 D306 80/100-10 419 - T/L 82 Common order ring 46J 10 1PC 1 258403 35750145 -
Discontinued
[x]
1.85 (Tolerance level) 1.85-2.15 D306 80/90-10 402 - T/L 76 Common order ring 44J 10 1PC 1 244223 35113766 -
Discontinued
[x]
2.15 (Tolerance level) 2.15-2.50 D306 90/90-10 419 - T/L 89 Order ring common 50J 10 1PC 1 244225 35113775 -
Discontinued
[x]
2.5 (Tolerance level) 2.15-2.75 D306 100/90-10 435 - T/L 101 Common order ring 56J 10 1PC 1 256281 35113784 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 63
4 star 5
3 star 3
2 star 1
1 star 0
Review Rating: 4.81
72 Customer Reviews
The reviews are automatic translation.
Tire exchange
4
From Japan
On 2016-08-30 22:46:47
Things are good, but the price gradually came up, it has become no different from purchasing elsewhere. I think that the next purchase will compare the price.
This review is about item#35113757.
With your favorite tire.
5
From Japan
On 2015-11-06 19:40:54
We will use it for customers and restore, we can run safely.
This review is about item#35113757.
scooters
4
From Japan
On 2014-08-28 17:50:59
I can make a nod from being popular. Good balance.
This review is about item#35113757.
Tire change of a scooter
5
From Japan
On 2014-08-15 15:40:46
Although I bought other Chinese products in accordance with the price, since it was hard to enter the air when incorporating, I purchased this every time because of safe domestic production. Air enters almost even with a foot pump. This is enough cheap, but as a poor man I will not say if it is a bit cheaper.
This review is about item#35113793.
Tire change for commuting motorcycle
5
From Japan
On 2014-05-20 17:20:42
It is the second purchase. I like the COSPA, I think it's good, I like it. I am deciding this tire next time as well.
This review is about item#35113793.
Shopping nearby or a little errand!
5
From Japan
On 2014-04-24 13:22:38
It is such a cheap, firm product is surprisingly stuffy. Also, I'm very sorry to have you take care with packaging. I also want to purchase.
This review is about item#35113723.
For unicycle replacement
5
From Japan
On 2014-04-09 17:52:11
Since the size is the same as that of the unicycle I use at work, I tried replacing the tube for a scooter at the same time. It was almost perfectly fitted, but since the position of the valve of the tube inevitably matched, I drilled back to the wheel. It is fairly hard compared with the Chinese tire attached to the unicycle, but you can feel stable running. Why is it strange that the tire of this hand is not attached to the unicycle sold from the beginning? It is a pity that the tire pattern is for paved roads and not muddy ground. But cost performance is pretty good.
This review is about item#35113723.
For moped bikes
5
From Japan
On 2014-04-01 02:14:48
The ride is good, I hope this size is a bit cheaper.
This review is about item#35113793.
Tire exchange
5
From Japan
On 2014-03-26 23:08:08
It is easy to paint bead cream and finish work.
This review is about item#35113793.
Tire change of a scooter
5
From Japan
On 2014-01-17 21:24:27
It is a maker item and there is no problem at all on the product. There was no particular problem with the manufacturing year.
This review is about item#35113793.

Related Products