Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tire, "BUSINESS"

4.69 (134)
Caution
Tube not included.(sold separately)
Purpose
Cabtyre
Type
W/T
...see all>
Product Options
ADD TO CART
Speed Symbol / Load Indication Rim Diameter (inch) Pattern Tire Size Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Speed Symbol / Load Indication Rim Diameter (inch) Pattern Tire Size Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32L 14 D107F 2.50-14 F Front 1PC 1 268539 40503723 57.99 SGD
In stock
35P(4PR) 14 D107F 2.75-14 F Front 1PC 1 268541 35113802 46.99 SGD
In stock
33L(4PR) 17 D107F 2.25-17 F Front 1PC 1 242411 35113836 28.99 SGD
In stock
38L(4PR) 17 D107F 2.50-17 F Front 1PC 1 242415 35113845 34.99 SGD
In stock
35P(4PR) 14 D107R 2.75-14 R Rear 1PC 1 268543 35113811 46.99 SGD
In stock
41P(6PR) 14 D107R 2.75-14 R Rear 1PC 1 268545 35113827 46.99 SGD
In stock
33L(4PR) 17 D107R 2.25-17 R Rear 1PC 1 242413 35113854 31.99 SGD
In stock
38L(4PR) 17 D107R 2.50-17 R Rear 1PC 1 242417 35113863 31.99 SGD
In stock
43L(6PR) 17 D107R 2.50-17 R Rear 1PC 1 242419 35113872 43.99 SGD
In stock
4PR 17 D104R 2.50-17 R Rear 1PC 1 242421 35113881 44.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 105
4 star 17
3 star 12
2 star 0
1 star 0
Review Rating: 4.69
134 Customer Reviews
The reviews are automatic translation.
Cospa best
5
From Japan
On 2018-05-10 20:26:52
Size upgraded from 2.25 to 2.50 Stable It is recommended
This review is about item#35113845.
Exhaustion exchange
5
From Japan
On 2018-05-10 17:34:48
Dunlop, I like it always because of you. I'm satisfied.
This review is about item#35113845.
Little Cub tire exchange
5
From Japan
On 2018-05-09 22:07:27
It is a repeater. For 14-inch tires, it is relatively inexpensive compared to two-wheel shops. Since it is a maker item, there is no problem in quality.
This review is about item#35113811.
Tire change of Super Cub
5
From Japan
On 2018-05-09 00:11:32
There is more than the minimum necessary grip power, and since beads are not hard, we can make it easy with a single tire lever when inserting into the wheel. Besides, I'm happy to be able to buy it cheaply.
This review is about item#35113845.
Cub rear tire exchange
5
From Japan
On 2018-05-01 18:27:57
I exchanged the turnip on the turnip. Manufacturers are also solid and can be installed without problems. I am satisfied.
This review is about item#35113836.
Super Cub 110 JA 10
5
From Japan
On 2018-03-20 10:12:46
Because the rear tire was slimmer than genuine, I was worried about the grip force before installation. However, as I changed it, I got better grip, speed and ride comfort than before. I also went to change tires by myself, but it was smooth without problems.
This review is about item#35113836.
Tire change
5
From Japan
On 2018-03-14 18:23:14
Both quality and price are very satisfied. I look forward to working with you.
This review is about item#35113881.
Tire exchange
5
From Japan
On 2018-03-07 14:46:17
Like last time delivery and packaging are polite and satisfied. Also thank you next time.
This review is about item#35113863.
When driving a job
5
From Japan
On 2018-02-16 23:17:01
Durability of the tire, slipping is also less and cheap to travel. It is cheap and satisfied.
This review is about item#35113872.
When using a motorcycle when delivering goods
5
From Japan
On 2018-02-05 19:02:02
Cheap and cost performance is good, but possession is a little bad.
This review is about item#35113863.

Related Products