Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Rim Diameter (inch) Pattern Tire Size Type Compatible Size Purpose Speed Symbol / Load Indication Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rim Diameter (inch) Pattern Tire Size Type Compatible Size Purpose Speed Symbol / Load Indication Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- MBR710 90/90-10 T/L Front · Rear shared 90/90-10 Scooter tire 50J 1PC 1 121106 36116367 70.99 SGD
Shipped after 2018-06-25
10 MB48 90/100-10 F T/L Front for - - 53J 1PC 1 122032 36116543 74.99 SGD
In stock
12 MB62 120/80-12 F T/L Front for - - 65J 1PC 1 121637 36116656 109.99 SGD
Shipped after 2018-06-26
12 MB68 100/80-12 F T/L Front for - - 56J 1PC 1 122461 36116674 75.99 SGD
In stock
10 MB 57 110/90-10 R T/L Rear for - - 51J 1PC 1 122410 36116324 -
Discontinued
[x]
10 MB47 90/100-10 R T/L Rear for - - 53J 1PC 1 122033 36116516 74.99 SGD
In stock
12 MB60 90/90-12 F T/L Front for - - 44J 1PC 1 121129 36116631 -
Discontinued
[x]
8 MB38 3.00-8 W/T Front Rear shared - - 26J 1PC 1 129802 35113897 32.99 SGD
In stock
12 MB58 90/90-12 F T/L Front for - - 44J 1PC 1 121132 36116604 -
Discontinued
[x]
12 MB 61 130/80-12 R T/L Rear for 130/80-12 Scooter tire 69J 1PC 1 122540 36116297 129.99 SGD
Shipped after 2018-06-26
12 MB56 2.75-12 F W/T Front for 2.75-12 Scooter tire 2PR 1PC 1 121414 36116586 56.99 SGD
In stock
8 TG 3.50-8 W/T Front Rear shared 3.50-8 Scooter tire 2PR 1PC 1 321901 36116437 -
Discontinued
[x]
8 TR 4.00-8 W/T Front Rear shared 4.00-8 Scooter tire 4PR 1PC 1 122317 36116455 66.99 SGD
Shipped after 2018-06-26
10 TR-1 4.00-10 W/T Front Rear shared 4.00-10 Scooter tire 4PR 1PC 1 322330 36116482 70.99 SGD
Shipped after 2018-06-26
12 MB59 90/90-12 R T/L Rear for 90/90-12 Scooter tire 44J 1PC 1 121128 36116622 -
Discontinued
[x]
8 SP 4.00-8 W/T Front · Rear shared 4.00-8 Scooter tire 4PR 1PC 1 322310 36116464 71.99 SGD
In stock
- MB65 90/90-10 T/L Front · Rear shared 90/90-10 Scooter tire 50J 1PC 1 129615 36116665 74.99 SGD
Shipped after 2018-06-26
- MB 48 100/90-10 F T/L Front for 100/90-10 Scooter tire 56J 1PC 1 122355 36116333 -
Discontinued
[x]
10 MB47 110/80-10 R T/L Rear for 110/80-10 Scooter tire 58J 1PC 1 122404 36116534 -
Discontinued
[x]
10 MB 47 100/90-10 R T/L Rear for 100/90-10 Scooter tire 56J 1PC 1 122356 36116342 -
Discontinued
[x]
8 MB 52 70/100-8 W/T Front Rear shared - - 2PR 1PC 1 121076 36116412 42.99 SGD
In stock
8 SP 3.50-8 W/T Front Rear shared - - 4PR 1PC 1 121900 36116446 56.99 SGD
In stock
10 MB3 3.50-10 W/T Front Rear shared - - 4PR 1PC 1 12199N 36116491 65.99 SGD
In stock
10 MB38 2.75-10 W/T Front Rear shared - - 38J 1PC 1 129732 35113906 32.99 SGD
In stock
6 MB10 3.50-6 W/T Front Rear shared 3.50-6 Scooter tire 2PR 1PC 1 121881 36116421 74.99 SGD
In stock
10 GP110 3.00-10 T/L Front Rear shared 3.00-10 Scooter tire 42J 1PC 1 121727 36116473 70.99 SGD
In stock
12 MB48 100/90-12 F T/L Front for 100/90-12 Scooter tire 59J 1PC 1 122495 36116577 83.99 SGD
Shipped after 2018-06-26
- - - - - - - - 1pc 1 122401 74044872 83.99 SGD
Shipped after 2018-06-26
- - - - - - - - 1pc 1 122408 74044888 83.99 SGD
Shipped after 2018-06-26
- - - - - - - - 1pc 1 121126 74044863 74.99 SGD
Shipped after 2018-06-26
10 MB38 3.00-10 W/T For both front and rear - Scooter tire 32J 1PC 1 129831 35113915 35.99 SGD
In stock
12 MB 68 110/70-12 R T/L For rear - Scooter tire 47L 1PC 1 122394 36116385 80.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 45
4 star 5
3 star 3
2 star 2
1 star 0
Review Rating: 4.69
55 Customer Reviews
The reviews are automatic translation.
Scooter tire exchange
3
From Japan
On 2018-05-30 10:02:47
The cost is low, and the product of the tire is also IRC so it is safe.
This review is about item#35113897.
Tire exchange
4
From Japan
On 2017-08-26 00:25:04
It took a long time to install, but it is quite good. I made it at half price of a motorbike shop.
This review is about item#35113906.
Because it is exhausted
5
From Japan
On 2017-04-08 17:42:26
I also searched for other sites, but it was good that I could buy it cheaply. I will also purchase it.
This review is about item#36116324.
Suzuki zz Front tire change
5
From Japan
On 2017-03-23 09:14:00
Packing of the tire is also reasonable well. The price is also cheap, very satisfied. Also, thank you if you have the opportunity.
This review is about item#36116674.
As a motorcycle replacement part
5
From Japan
On 2017-01-30 23:34:32
It is the domestic first-class maker IRC. It is a tire maker of old car riding needs.
This review is about item#36116455.
Maintenance of the motorcycle
5
From Japan
On 2016-12-05 05:15:02
Since IRC products have many lineups, it is very helpful.
This review is about item#36116534.
Used for rear tire of Pocket
5
From Japan
On 2016-09-29 23:45:08
Is it about Monkey or Pocky to wear this size? I think that it is not a very popular item, but I did not feel old like rubber.
This review is about item#36116421.
Maintenance of the motorcycle
5
From Japan
On 2016-09-15 22:45:37
It attached to the rear wheel of the moped 2st bike (Suzuki high up). As long as there is a tool, it is a tube tire so anyone can do it if the tire of the bicycle can be exchanged. There is no problem in running at all. Since it is a motorcycle about 30 years ago, it is over 60 km / h. With kick & cell start, with light ON / OFF. Since it is a tube tire, repairing it is tough when puncturing, but because the engine is also good, I am on board. As expected, white smoke comes out at low speed, but I pretend not to watch and I am on the ride.
This review is about item#35113915.
For repair
5
From Japan
On 2016-08-17 09:33:36
I think the tire of IRC very closely matches the road situation in Japan. I am very satisfied. However, it is regrettable that it will be out of the manufacturer.
This review is about item#36116543.
Tire exchange for Pocket
5
From Japan
On 2016-08-09 11:14:33
I was surprised that stock tires for Pokke, which are not on ordinary stores, are also stocked. The price was also cheap. Please handle in the future.
This review is about item#36116421.

Related Products