Buy more than* S$200* and get FREE SHIPPING

Tire, SCOOTER

4.12 (130)
Caution
Wheels are not included.
Purpose
Scooter tire
Rim Diameter (inch)
10
Pattern
VRM146
Type
T/L
...see all
Product Options
ADD TO CART
Speed Symbol / Load Indication Tire Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Speed Symbol / Load Indication Tire Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
42J 3.00-10 1PC 1 514611010 35114091 30.32 SGD
In stock
44J 80/90-10 1PC 1 514611020 35114107 28.15 SGD
In stock
50J 90/90-10 1PC 1 514611030 35114116 34.00 SGD
In stock
38J 80/100-10 1PC 1 514611050 35114125 43.57 SGD
In stock
56J 100/90-10 1PC 1 514611070 35114134 51.05 SGD
In stock
51J 3.50-10 1PC 1 514611040 35114143 44.86 SGD
In stock
ADD TO CART
Customer Reviews
5 star 79
4 star 14
3 star 21
2 star 5
1 star 11
Review Rating: 4.12
130 Customer Reviews
The reviews are automatic translation.
Use in Vespa
5
From Japan
On 2017-02-09 16:47:19
The cheap split is good. I think that probably buy again.
This review is about item#35114091.
Exchange at the time of scooter tire consumption.
3
From Japan
On 2017-01-11 16:46:16
Purchase and will be reviewed from considerably later from. Was the tire replacement in 16 / the end of October. Was used on the front wheel because of the speed seems to decrease the tire to everyone of the product reviews as a reference. The same day after the wheel was replaced also Dunlop D307 3.00-42J TL. And 2.5 months before and after the tire compared using I think that early tire consumption to the front wheel of. Groove had decreased a little faster than the rear wheel. It will from Kai do the tire? Performance surface is normal.
This review is about item#35114091.
Bike for maintenance
4
From Japan
On 2016-10-03 17:41:49
4 years passed, but life, no price perfect Repeat schedule
This review is about item#35114116.
Used to lead 100
1
From Japan
On 2016-07-10 23:59:42
It requires extra attention on the day of the rain. It slips in easily and rainfall often. Hitokawamuke rather than have not Toka Toka speed of the problems, I think that it is the basic performance problem. Now it seems to be moss twice in traveling on a rainy day. I do not buy the other absolute.
This review is about item#35114134.
I bought the commuter express scooter.
5
From Japan
On 2016-07-07 00:55:33
I use without any problems. It look as if the shallow groove and see only the groove pattern, but also peace of mind when the rain in the firm deep groove.
This review is about item#35114107.
Moped replacement tire
3
From Japan
On 2016-07-06 16:13:29
Karekore I was traveling about 4000km, the other groove, but I feel a little early in about 4 minutes, grip is good think, I want to use again.
This review is about item#35114116.
Address V125 tire exchange (before and after)
2
From Japan
On 2016-07-03 01:24:50
2kg in a month in a sober air leakage has become to 1.4kg. I wear was the early performance is also fairly normal percentage.
When the tire has decreased
2
From Japan
On 2016-06-17 13:24:22
Or adhesion of the ear is wrong, is the reduced air early.
This review is about item#35114091.
Used Honda lead 100
2
From Japan
On 2016-06-08 08:47:35
It is a comparison of the D307 of Dunlop, but the better the ride. Also it was easy Yari since reclassified also sidewall soft. Grip is not bad, but less is fast. At the same I was surprised to get the Myi and sound and run on the white line of the road.
This review is about item#35114134.
Commuting in highway
2
From Japan
On 2016-05-14 23:21:56
Most commuting use of a straight line of the highway at the 30km round trip. Slip sign at 2000 kilometers I have therefore exchange came out. Since the poor wear resistance, but the cost performance is bad Since the soft tire ride was the middle. Excellence.
This review is about item#35114091.

Related Products