Buy more than* S$200* and get FREE SHIPPING

Tire, "BUSINESS"

4.26 (43)
Caution
Tube not included.(sold separately)
Purpose
Cabtyre
Rim Diameter (inch)
17
Type
W/T
...see all>
Product Options
ADD TO CART
Speed Symbol / Load Indication Pattern Tire Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Speed Symbol / Load Indication Pattern Tire Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
39L VRM011 2.25-17 F 1PC 1 501111710 35114152 27.99 SGD
Shipped after 2018-04-23
43L VRM011 2.50-17 F 1PC 1 501111720 35114161 33.99 SGD
Shipped after 2018-04-23
39J VRM054 2.25-17 1PC 1 505421710 35114177 27.99 SGD
Shipped after 2018-04-23
43J VRM054 2.50-17 1PC 1 505421720 35114186 36.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 25
4 star 8
3 star 7
2 star 2
1 star 1
Review Rating: 4.26
43 Customer Reviews
The reviews are automatic translation.
In turnip
5
From Japan
On 2017-11-23 14:53:55
Maji is a god because there are everything from hobby parts to work materials! Because it is an individual business, it is cheaper than buying it at a material store, so I will get help so it will be helpful! Perfect! I will do my best to prevent the inside from collapsing!
This review is about item#35114186.
Cab front tire exchange
5
From Japan
On 2017-10-26 19:02:53
It is optimum for business use because there is grip power and economy for price.
This review is about item#35114161.
Tire exchange
4
From Japan
On 2017-09-20 19:07:05
I plan to exchange tires myself, but I can not do it without time yet
This review is about item#35114161.
Exchange of the front wheels of Cub 100
5
From Japan
On 2017-09-12 18:14:04
There is no special tool so as not to hurt the obstinate tube I could exchange it.
This review is about item#35114152.
Use as a single-person vehicle
4
From Japan
On 2017-09-10 21:22:47
There is no problem to get on for a bit. However, it is shocking that fuel consumption has become worse than before.
This review is about item#35114177.
Delivery Bikes
5
From Japan
On 2017-08-10 15:35:46
It is a product with no problems at all in normal use with a texture above the price.
This review is about item#35114177.
Tire exchange
5
From Japan
On 2017-05-19 22:43:01
It is very cheap and saved. I felt like a pretty tight fit, but it's okay. I will repeat again.
This review is about item#35114177.
For commuting
5
From Japan
On 2017-04-17 17:58:16
I decided by the price. I do not feel any sense of incongruity, we use it.
This review is about item#35114177.
I will fix it by myself.
5
From Japan
On 2017-03-16 08:33:29
It is necessary to replace the tire of my favorite motorbike. I found it on the net and purchased it what to do. It is a new tire, and the running of the motorcycle is also good. It is recommended.
This review is about item#35114177.
Cub's replacement tire
2
From Japan
On 2017-01-18 22:15:56
By saying that it is made in Thailand, I did not expect it. The pattern is copied MICHELIN M35 as it is. It seems that a perfect circle does not appear, and when it rotates, it vibrates up and down. Will it be okay if I get familiar?
This review is about item#35114186.

Related Products