Buy more than* S$200* and get FREE SHIPPING

DC stabilized power supply

2.80 (5)
Input Power
AC100V+/-10% 50/60Hz
Operating Temperature/Humidity Range
Below 0 to 40deg C 80%RH (there is no dew condensation)
Constant Current (DCCC)
Input variation below +/- (0.2% + 2 mV) (AC100V +/- 10%) Load fluctuation below +/- (0.2% + 3 mV) (load 0-100% change) Ripple noise below +/- 3 mArms
Constant Voltage (DCCV)
Input variation +/- (0.05% + 2 mV) below (AC100V +/- 10%) Load fluctuation +/- (0.05% + 3 mV) below (load 0-100% change) Ripple noise below +/-0. 5 mVrms
Dimensions (Width W x Height H x Depth D) (mm)
95x150x235
Output Voltage (V)
DC0 - 30
Display
3.5 Digit LCD digital display (with backlight) Voltage value decomposition function:0.1V accuracy +/- (1.0 %rdg + 2 dgts) Voltage value decomposition function:0.01A accuracy +/- (2.0 %rdg + 2 dgts)
Accessories
Manual / power cable
...see all
Product Options
ADD TO CART
AS ONE Part Number Power Consumption (VA) Output Current (A) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Power Consumption (VA) Output Current (A) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-5314-11 About 110 DC0 - 1.5 About 3.5 330-6771 1PC 1 AD-8723D 33210414 179.59 SGD
In stock
1-5314-12 About 160 DC0 - 2.5 About 3.9 330-6780 1PC 1 AD-8724D 33210423 231.27 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 1
1 star 1
Review Rating: 2.80
5 Customer Reviews
The reviews are automatic translation.
As a power source for the laser sensor at the time of the experiment
4
From Japan
On 2016-11-22 14:58:30
Appearance, is very ordinary in a good way with performance. About three months we used, but we can use stable. However, the smell is quite intense. I think that there is a difficulty in the use of a narrow place.
This review is about item#33210423.
For operation verification of the mirror
2
From Japan
On 2016-11-18 14:30:20
GOOD price is cheap Convenient and so, there is a handle carry
This review is about item#33210423.
Mechanical testing
1
From Japan
On 2016-07-13 17:54:17
Difficult to use in an unstable habit of stabilized power supply
This review is about item#33210414.
Semiconductor test
3
From Japan
On 2015-01-12 13:34:54
It was made in China. Once you buy the last time the same power supply, since the painful feelings have rust in the wire, the next time I was looking for a Japanese-made, but producing countries were thought to have been and also I did not fail to specify use somehow you have.
This review is about item#33210414.
Because of the change of a small DC voltage Monter in the development of new products
4
From Japan
On 2014-06-12 13:40:11
It will be sufficiently used for those not annoyingly accuracy.
This review is about item#33210423.

Related Products

A&D

A&D