Buy more than* S$200* and get FREE SHIPPING

DC Stabilized Power Supply

4.00 (1)
Input Power
AC100V+/-10% 50/60Hz
Dimensions (Width W x Height H x Depth D) (mm)
128x145x285
Output Current (A)
DC0 to 3
Output Voltage (V)
DC0 to 30
Weight (kg)
About 5
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page AS ONE Part Number Power Consumption (VA) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page AS ONE Part Number Power Consumption (VA) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
323-9624 1-2453 1-5018-11 About200 1PC 1 AD-8735A 33210396 419.99 SGD
In stock
323-9632 - 1-5018-12 About 200 1PC 1 AD-8735D 33210405 539.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Electrolysis
4
From Japan
On 2014-10-24 17:58:34
I hope the voltage can be higher
This review is about item#33210396.

Related Products

A&D

A&D