Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Jug With Long Nozzle

4.33 (3)
Catch-Phrase
50 cm long nozzle, higher efficiency
Nozzle Length (mm)
500
Bore(phi)
18
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Overall Height (mm) Capacity (L) TRUSCO Part Number Bottom Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Height (mm) Capacity (L) TRUSCO Part Number Bottom Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
275 3 324-8577 170 1PC 1 #3230 35114667 20.99 SGD
In stock
297 4 324-8585 190 1PC 1 #3240 35114676 23.99 SGD
In stock
310 5 324-8593 200 1PC 1 #3250 35114685 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
For engine oil injection
4
From Japan
On 2016-06-18 09:57:11
It is easy to use in places where the oil inlet is far. Oil flow is slow, so it will take quite a while but spilling around it is reasonable.
This review is about item#35114667.
Oil change and oil replenishment etc.
4
From Japan
On 2015-03-10 10:58:15
Expectation, it was a product of expected expectation
This review is about item#35114685.
Oil change
5
From Japan
On 2014-06-15 18:44:35
Because the nozzle is long, oil can not spill, it is very easy to use.
This review is about item#35114685.

Related Products