Buy more than* S$200* and get FREE SHIPPING

Handy Spray

3.75 (8)
Bottom Diameter (mm)
98
Material (inner container)
Polyethylene
Unit Height (mm)
211
Material (Nozzle)
Polypropylene
Bore(phi)
18
Capacity (mL)
500
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 #517 35114694 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 2
Review Rating: 3.75
8 Customer Reviews
The reviews are automatic translation.
Spraying of aqueous solution
1
From Japan
On 2016-09-09 14:51:23
Two out of three purchased it from the neck. Although it is about once a week, it is too weak. Domestic products? I thought that I thought it might be a bit expensive, but I bought it but I feel betrayed.
This review is about item#35114694.
Spraying of aqueous solution
1
From Japan
On 2016-06-30 12:17:47
Although I purchased 3 items so far, 2 pieces of cracks entered the neck portion about 1 year, the molding is sweet.
This review is about item#35114694.
I will lay herbicide
5
From Japan
On 2016-04-29 09:50:59
Easy to use even if the bottle is laid, price is cheap and easy to use
This review is about item#35114694.
Cleaning at the manufacturing site
4
From Japan
On 2014-10-02 13:08:30
We are able to use comfortably in the mist part of the mist.
This review is about item#35114694.
Deodorants
5
From Japan
On 2014-05-05 12:07:43
The angle of diffusion is wide and it reaches a wide surface at once. It can be done with light grip strength. I will do this next time.
This review is about item#35114694.
I put various detergent for cleaning and use it in the cleaning work.
4
From Japan
On 2013-04-05 02:30:46
I think that I would like to purchase again because the handle is light and the size does not bite. I am looking at using it, I want to see durability etc. If it is ideal, it is not a cylindrical type, but if it feels flat, it is easy to carry.
This review is about item#35114694.
Liquid detergent container
5
From Japan
On 2012-07-04 15:17:53
Compared to things of 100 yen shop, it is much easier to use and fog evenly comes out. The price is somewhat expensive ...
This review is about item#35114694.
various
5
From Japan
On 2011-04-10 17:20:02
I could use it without any problems.
This review is about item#35114694.

Related Products