Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Desk Mat

4.50 (14)
Color
Light green
Thickness (mm)
Overlay: 1, inderlay: 1
Material
Overlay: soft transparent PVC (resistant copy finishing) underlay: Polyethylene foam
...see all>
Product Options
ADD TO CART
Dimensions (Vetical x Horizontal x Thickness) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Vetical x Horizontal x Thickness) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1047x717x2 1Sheet 1 DSM-05W 35114712 38.99 SGD
In stock
902x622x2 1Sheet 1 DSM-07W 35114721 32.99 SGD
In stock
450x600x2 1Sheet 1 DSM-08W 35114737 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.50
14 Customer Reviews
The reviews are automatic translation.
To a desktop computer.
5
From Japan
On 2018-05-10 19:20:07
I bought it cheaper than anywhere. It is useful for saving notes.
This review is about item#35114737.
Used at office desk
3
From Japan
On 2018-01-17 08:56:48
The thing that arrived first was a sort of winding and it was a thing that I could not use very much, but I got it replaced immediately. Those that arrived newly are wrapped neatly and can be used properly. Although it is 1 mm thick, it can be used without problems.
This review is about item#35114712.
Office desk mat
5
From Japan
On 2016-05-13 14:51:47
Even though the price is low, it is enough for functional use
This review is about item#35114721.
As a desk mat
4
From Japan
On 2016-05-06 14:52:53
I bought it because I can purchase mats of various sizes at a low price. Mat's familiarity is also fine, but I feel that the transparent mat is a little soft
This review is about item#35114721.
Office work
4
From Japan
On 2016-05-05 17:51:52
There is no dissatisfaction point. I would buy more if the price is cheaper
This review is about item#35114712.
Office desk at work
5
From Japan
On 2016-04-27 05:41:33
It is about 5 cm smaller than the table top of the desk. It was just right.
This review is about item#35114721.
Dental laboratory workbench
5
From Japan
On 2016-04-14 18:57:39
There is no particular problem.
This review is about item#35114721.
Put it on the desk for use
3
From Japan
On 2015-11-19 14:58:17
Since the upper transparent sheet and the lower sheet are separate type, there is a possibility of being displaced. In this small size, the upper part sticks together and I think that it would be a turning specification.
This review is about item#35114737.
On the desk, in use
4
From Japan
On 2014-10-07 14:47:57
It takes time to adapt.
This review is about item#35114712.
Office desk cover
5
From Japan
On 2014-06-02 11:22:18
It is very comfortable. I should have bought it sooner. It was rolled up and delivered but it became flat soon.
This review is about item#35114737.

Related Products