Buy more than* S$200* and get FREE SHIPPING

Pc Bushing, For Thin Steel

4.00 (2)
Compatible Standard
(PS)E
Type
For thin steel
Color
Brown
Material
Polycarbonate
...see all
Product Options
ADD TO CART
Dimension d (mm) Dimension H (mm) Weight (g) Size Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (mm) Dimension H (mm) Weight (g) Size Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
48 15 9.9 51 With cap   1PC 1 PCB51 35115281 1.01 SGD
In stock
72 20 25.9 75 With cap *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PCB75 35115306 1.89 SGD
Shipped after 2017-01-20
60 17 17.7 63 With cap   1PC 1 PCB63 35115297 1.66 SGD
In stock
35 13 6.7 39 With cap   1PC 1 PCB39 35115272 0.65 SGD
In stock
16 9 2.0 19 With a cap   1PC 1 PCB19 35115245 0.22 SGD
In stock
22 10 3.5 25 With a cap   1PC 1 PCB25 35115254 0.30 SGD
In stock
29 12 4.9 31 With a cap   1PC 1 PCB31 35115263 0.41 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Electrical worker exam
5
From Japan
On 2015-10-14 22:56:51
Purchased electrical worker test measures were used. Price also did not have any problem material.
This review is about item#35115245.
Power distribution
3
From Japan
On 2014-05-03 06:47:00
Large ones is, to refuse increases because the cover when the Mekurabuta do not need extra is that amount burden.
This review is about item#35115281.

Related Products