Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Size Speed Symbol / Load Indication Rim Diameter (inch) Pattern Tire Size Type Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Speed Symbol / Load Indication Rim Diameter (inch) Pattern Tire Size Type Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 4PR 17 3R 2.75-17 WT Front Rear shared 1PC 1 301482 36116762 72.99 SGD
In stock
- 4PR 18 NF20 2.75-18 F WT Front for 1PC 1 301431 36116823 79.99 SGD
In stock
- 37P 14 NF30s 70/100-14 F WT Front for 1PC 1 121301 36116857 -
Discontinued
[x]
- 4PR 17 FB3 2.75-17 WT Front Rear shared 1PC 1 10148C 36116771 86.99 SGD
In stock
- 4PR 16 NR 21 3.00-16 R WT Rear for 1PC 1 301601 36116875 72.99 SGD
In stock
- 4PR 16 NF6 3.00-16 F WT Front for 1PC 1 30160J 36116796 72.99 SGD
In stock
- 4PR 17 NF8 3.00-17 F WT Front for 1PC 1 301624 36116805 79.99 SGD
In stock
- 4PR - TR 2.75-17 WT Rear for 1PC 1 301486 88200926 -
Discontinued
[x]
- 41L 18 2R 70/100-18M/C R WT Rear for 1PC 1 129502 36116753 72.99 SGD
In stock
80/90-17M/C 44P 17 NR41 80/90-17M/C R WT Rear for 1PC 1 107578 36116945 72.99 SGD
Shipped after 2018-01-24
2.75-17 4PR 17 NR21 2.75-17 R WT Rear for 1PC 1 301492 36116893 -
Discontinued
[x]
3.00-18 4PR 18 NR21 3.00-18 R WT Rear for 1PC 1 301643 36116927 81.99 SGD
In stock
100/80-17M/C 52P 17 NR39 100/80-17M/C R TL Rear for 1PC 1 109411 36116963 119.99 SGD
Shipped after 2018-01-24
70/100-18M/C 41L 18 2F 70/100-18M/C F WT Front for 1PC 1 129501 36116744 72.99 SGD
In stock
3.00-17 4PR 17 NR21 3.00-17 R WT Rear for 1PC 1 301627 36116902 85.99 SGD
In stock
70/100-17M/C 40P 17 NF37 70/100-17M/C F WT Front for 1PC 1 106753 36116936 70.99 SGD
Shipped after 2018-01-24
- 57H 19 GS-18 100/90-19 W/T Front for 1PC 1 302495 38892752 139.99 SGD
Shipped after 2018-01-24
- 67H - GS-18 140/80-15 W/T Rear for 1PC 1 302831 38892761 169.99 SGD
Shipped after 2018-01-24
90/80-17M/C 46P - NF33 90/80-17M/C F TL Front for 1PC 1 108401 36116954 109.99 SGD
In stock
- 38L 17 TR-1 2.50-17 F R W/T Front Rear shared 1PC 1 10132T 38893285 74.99 SGD
In stock
- 4PR 15 TR-1 2.50-15 F W/T Front for 1PC 1 301296 38893267 71.99 SGD
Shipped after 2018-01-24
2.75-14 4PR - NR6 2.75-14 R TL Rear for 1PC 1 32144M 36116866 81.99 SGD
Shipped after 2018-01-24
2.75-14 35P - NF1 2.75-14 F TL Front for 1PC 1 32144L 36116814 76.99 SGD
Shipped after 2018-01-24
- 6PR 17 NR6 2.50-17 R W/T Rear for 1PC 1 10132B 39222504 51.99 SGD
In stock
- 4PR 14 TR-1 2.75-14 R W/T Rear for 1PC 1 321427 38892935 71.99 SGD
In stock
- 4PR 17 - 2.75-17 WT - 1pc 1 129230 62911738 67.99 SGD
Shipped after 2018-01-24
- 4PR 14 NF1 2.75-14 F W/T For the front 1PC 1 12144T 35113994 44.99 SGD
In stock
- 4PR 14 NR6 2.75-14 R W/T For rear 1PC 1 12144V 35114003 44.99 SGD
In stock
- 6PR 14 NR6 2.75-14 R W/T Rear 1PC 1 12144W 35114012 47.99 SGD
In stock
- 4PR 17 NF3 2.25-17 F W/T For front 1PC 1 329031 35114021 31.99 SGD
In stock
- 4PR 17 NF6 2.50-17 F W/T For front 1PC 1 329107 35114037 37.99 SGD
In stock
- 4PR 17 NR6 2.25-17 R W/T For the rear 1PC 1 329032 35114046 31.99 SGD
In stock
- 4PR 17 NR6 2.50-17 R W/T For rear 1PC 1 329108 35114055 37.99 SGD
In stock
- 4PR 17 NR74 2.50-17 R W/T For the rear 1PC 1 10132W 35114073 51.99 SGD
In stock
- 4PR 14 NF30 2.50-14 F WT For front 1PC 1 101288 36116841 57.99 SGD
In stock
- 4PR 16 NR 21 3.50-16 R WT For rear 1PC 1 301999 36116884 94.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 84
4 star 8
3 star 12
2 star 3
1 star 0
Review Rating: 4.62
107 Customer Reviews
The reviews are automatic translation.
Tire exchange
5
From Japan
On 2018-01-13 20:54:29
We are using it for Little Cub. Unlike the tire made in China, it is recommended for genuine specifications because it is reliable.
This review is about item#35113994.
Exchange with tire wear
5
From Japan
On 2017-12-11 23:47:47
I bought it as a front tire of GN125H. The production day is also new, and it is very satisfying because there is a sense of stability that does not compare with the genuine O O OU O tires.
This review is about item#36116823.
Front tire for commuting turnip
5
From Japan
On 2017-10-29 17:18:39
Because it is a tire worn by a new car at all times, there is a sense of security.
This review is about item#35114021.
For 50cc business bike
2
From Japan
On 2017-09-28 07:35:36
Although it is in use now, it is a second standard purchase at this time and it is the usual standard model, it has not 10,000 km, so I arrived at this model, but as the mountain is there, the impression price will rise a little earlier so the impression price will be a little high Under experimenting whether there is a certain merit
This review is about item#38892935.
DT50 old car
5
From Japan
On 2017-08-13 17:51:53
It was excellent in COSPA, it was very solid and handling was easy.
This review is about item#38892935.
Since there was no mountain of tires at the time of obtaining
5
From Japan
On 2017-05-30 18:11:15
Perfect for business cars, the feeling of tire fitting was soft and easy to work. I will try to use it again.
This review is about item#35113994.
SR125 Front tire exchange
5
From Japan
On 2017-05-28 11:18:19
I bought IRC's rear tire three years ago, this time I purchased it by replacing the front desk. Other makers also examined variously, but from domestic manufacturers veteran goods, even from the actual use of rear tires, this time I became indebted to Monotaro san. Although old parts purchased fewer parts suppliers, when you are in trouble, I first use Monotaro's parts search (including general-purpose goods).
This review is about item#36116805.
Used for acquaintance's little cub
5
From Japan
On 2017-04-18 23:37:58
I used it for the front wheel of Little Cub, but thought that exchange was also hard at first at first, using beat wax, it was good to go well. It was replaced at 23,000 km this time.
This review is about item#36116841.
Cub 50 Rear tire exchange
5
From Japan
On 2017-03-20 19:46:37
Because it was like genuine postal turnip, purchased as a rear tire of Super Cub 50. I am satisfied.
This review is about item#35114055.
Cub's tire change
2
From Japan
On 2017-02-18 18:16:06
It is very hard when compared with Bridgestone. More than a tubeless tire of a moped scooter. I do not think I will buy the next one.
This review is about item#35114037.

Related Products