Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Road Noise Reduction Mat L

3.25 (8)
Body Dimensions (mm)
480x1300
Material
Body: substrate / thermoplastic elastomer sound-absorbing material / non-woven Majikurosu: Body / polypropylene, nylon adhesive / rubber-based adhesive
Accessories
Majikurosu (about 30x400mm) 1 piece
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 2661 34913401 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 4
3 star 0
2 star 2
1 star 1
Review Rating: 3.25
8 Customer Reviews
The reviews are automatic translation.
Use as soundproofing from light floor
4
From Japan
On 2017-04-26 23:54:48
Matt was easy to process and easy to handle, but I do not know the effect of the soundproof well. I think that no effect will be obtained unless the sound is applied to the position where the mat sticks or the entire car.
This review is about item#34913401.
Measures against car road noise
2
From Japan
On 2016-03-06 19:28:46
I used it for Hiace, but I can not feel the effect.
This review is about item#34913401.
I put it in the lower half of a floor mat of a light car and spread it on the left and right.
5
From Japan
On 2016-01-18 12:11:41
The running noise of the tire in the passenger compartment became smaller.
This review is about item#34913401.
Car repair
4
From Japan
On 2015-04-15 20:00:34
Good
This review is about item#34913401.
In-car soundproofing & deadening
4
From Japan
On 2015-03-07 11:06:58
Light car luggage room, soundproofing at the back of the seat, used for soundproofing at the door service hall with spare ends. Whether or not it was effective was not clear, but we think that we can suppress the vibration of the steel sheet a little because there is so much weight.
This review is about item#34913401.
To reduce the skyline V37's loading.
4
From Japan
On 2014-09-15 13:32:58
In order to reduce the loading, I laid it under the woolie of the KARO floor mat (back side). The effect of reducing road noise was not felt by my ears. However, as a result of the compression layer of rubber and synthate? Cotton, the floor became a pleasant feeling of fluffy. Although it is emphasized prevention of gap with the floor mat on the instruction manual, I think that the method of preventing small velcro tape (Velcro) from contacting the car side carpet is difficult in terms of area. Adhered and fixed on the back of the floor mat by adhesive, on its own, and prevented the displacement by the method in which the hook stopper hole of the integrated floor mat itself is fixed to the hook on the vehicle side. Reducing the loading may be effective in measuring instruments, but I think that it is important for accident prevention to explain to make sure the method of prevention of deviation.
This review is about item#34913401.
Sound insulation
1
From Japan
On 2014-07-17 09:36:05
No effect at all in terms of experience
Quiet inside the car
2
From Japan
On 2013-11-30 18:04:33
I laid it under the floor mat, but it seems that it was effective slightly
This review is about item#34913401.

Related Products