Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Socket wrench set

2015 Trusco Published Pages
2 0055
2014 TRUSCO Published Page
2-0057
Case Dimensions (Length x Width x Height) (mm)
270x145x50, 270x145x50
Dimensions (Length L x Width W x Height H) (mm)
Resin molded tray: 265x145x38, Resin fabrication tray: 265x145x38
Plug-in Angle (mm [inch])
9.5, 9.5
Weight (kg)
1.7, 1.7
Set Contents
/ Socket (hex) (B3 over 07,08,10,12,13,14,17,19) / Ratchet handle (BR3E) / Extension bar 50 (BE3 over 050), 100 (BE over 100) / Universal joint (BJ3) / Socket holder 5-tuple (EHB305) / Metal case (EKB-1) , SOCKET (B3-07, 08, 10, 12, 13, 14, 17, 19) (HEX) 3square. ratchet handle/BR4E Extension bar 50 (BE3-050), 100 (BE-100) Universal joint (BJ3) SOCKET HOLDER 5 PIECE SET (EHB305) -METAL CASE (EKB-1)
TRUSCO Part Number
307-3394, 307-3394
Specification
Power fit 21st century version tool
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(12PC) 1 TB308 07118501 219.90 SGD
Shipped after 2017-05-01
ADD TO CART

Related Products