Buy more than* S$200* and get FREE SHIPPING

Roller Floor Cleaner "Korokoro" Standard Main Body

4.00 (5)
Materials (tape)
Streak coating adhesion converted paper
Adapter Tape Width (mm)
160
Core Diameter (mm)
38
Material
Chrome plated (shaft), polypropylene (grip, tape receive and cases)
...see all
Product Options
ADD TO CART
AS ONE Part Number Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6-9636-12 393 295 303-5174 1PC 1 C2440 35115455 16.12 SGD
In stock
6-9636-11 535 910 303-5166 1PC 1 C2430 35115464 21.04 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Clothes dust removal
5
From Japan
On 2017-03-21 10:30:23
Since the handle was rather not have very much helped us to buy here. Since the firm also made, it is without saying.
This review is about item#35115455.
Pet hair up.
5
From Japan
On 2016-09-29 18:39:43
And although I bought a thing of the short handle extending the handle I think that ease of use increases.
This review is about item#35115455.
Cleaning of the hair of the cat
3
From Japan
On 2014-06-26 20:54:17
Adhesive force is not a particular problem, but it is hard turning.
This review is about item#35115455.
clean up
5
From Japan
On 2014-02-05 14:50:49
The lid is a convenient open in the square. Tape of adsorption was also enough.
This review is about item#35115455.
Office cleaning
2
From Japan
On 2013-05-19 09:03:19
Do you need to bend the waist and height 180 centimeters of human use Hard work bending the shaft is put a little force poor
This review is about item#35115464.

Related Products