Buy more than* S$200* and get FREE SHIPPING

Roller Floor Cleaner "Korokoro" Spare Tape Standard

4.38 (8)
Materials (tape)
Streak coating adhesion converted paper
Number of Rolls
90
Core Diameter (mm)
38
Tape Width (mm)
160
...see all
Product Options
ADD TO CART
AS ONE Part Number Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6-9636-13 535 303-5182 1Pack(3Roll) 1 C2450 35115473 11.00 SGD
In stock
6-9636-14 1900 303-5271 1Box(10Roll) 1 C3040 35115482 35.09 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Cleaning office
4
From Japan
On 2017-05-12 14:49:57
Since the office is a full carpet, I use it for a little cleaning of every day. Because the burden on the carpet is small, it is okay even if you use it frequently, although you can take out garbage well! The price is also handy as it is reasonable.
This review is about item#35115473.
Hotel rooms used for cleaning
5
From Japan
On 2017-01-20 15:13:39
Hotel rooms are used for cleaning, but the quality such as stickiness is good.
This review is about item#35115482.
For car cleaning etc
3
From Japan
On 2016-02-25 12:03:43
Although it is used for cleaning the interior of the car, there is no problem with the use of seats, floors, mats, etc. However, it is hard to turn around after use, so it is helpful to add a diagonally cut spare tape to the lineup, monotaro brand.
This review is about item#35115482.
clean up
5
From Japan
On 2015-07-25 07:01:02
Worth trying Value
This review is about item#35115473.
For refilling the corocoro
3
From Japan
On 2015-06-22 10:20:04
Everything is normal. There is no problem in use. There is no dissatisfaction.
This review is about item#35115482.
Cleaning the carpet
5
From Japan
On 2015-04-15 16:40:54
It is easy to peel off after use and it will not get irritated!
This review is about item#35115482.
Clean room, dust of clothes
5
From Japan
On 2014-02-28 09:42:52
I think that this price is cheap because two-Times made corocoro replacement tape. It is easy to use.
This review is about item#35115473.
Floor cleaning
5
From Japan
On 2013-11-22 09:51:32
Easy to use
This review is about item#35115482.

Related Products