Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Suction Lifter

5.00 (1)
Caution
Does not pick up on surfaces that are uneven.Maximum holding force (when using on mirrored surface) is approximate.
Maximum Adsorption Capacity (kg)
Below 40
Adsorption Surface Dimensions (phi mm)
123x2
Material (Body)
Aluminum alloy
Weight (kg)
1.23
TRUSCO Part Number
276-0584
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TSL-1004 35115491 86.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used on a slightly curved surface
5
From Japan
On 2013-12-06 14:16:28
It is as expected
This review is about item#35115491.

Related Products