Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

alpha Folding Container

4.60 (5)
Maximum Load Capacity (kg)
10
Inside Dimension (mm)
493x335x305
Outside Dimension (mm)
530x366x325
Maximum Loading Capacity (kg)
10
usable inner dimension
493x335x305
Capacity (L)
50
Material
Polypropylene
...see all>
Product Options
ADD TO CART
TRUSCO Part Number TGK Product Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number TGK Product Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
298-5772 - Dark blue 1PC 1 CR-S50N DB 35115507 33.99 SGD
In stock
298-5764 644-56-94-01 Translucent 1PC 1 CR-S50N TM 35115516 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Stock keeping
5
From Japan
On 2015-09-01 15:28:42
It's tough, so it's useful as it can be folded and placed. We have an old-fashioned book store, and we store books and goods. There are many things to stock for a long time, and yet there is no substitute as it is lost, so classification and classification is required. However, since I bought the maximum size, I can not move it because it is heavy when I pack it full. I wish I had made it a small size.
This review is about item#35115516.
As a temporary book, storage of miscellaneous goods.
5
From Japan
On 2015-08-18 12:24:46
It is quick and easy to assemble and it is sturdy. Easy to store and take up space. Somewhat big size, large is doubled. I am very much satisfied.
This review is about item#35115507.
Can not I lose my husband? Electrical components
4
From Japan
On 2015-04-29 01:39:56
A master bought a large amount a few years ago · · · I had put in a book of my unbearable parts but I finally searched for overdoing to find out what the same thing is overflowing · · · did! It is! I will throw it away Now I do not throw it away Barren's struggle A total of 12 in my room! It is! It is tiny Because it is not visible in the inside and it is solid, so it is settled by this! It is! Do you have any additional purchases? Is it? I can not forgive it anymore but thanks to Mr. Monotaro so quickly and with a rich selection
This review is about item#35115516.
Shipment of vegetables
5
From Japan
On 2014-12-18 16:30:14
I bought a folding container from various places, but I felt unreliable anywhere. It is solid and I like it very much.
This review is about item#35115507.
Measurement equipment, storage of tools. Measuring base (excluding metal)
4
From Japan
On 2013-11-06 16:27:37
The set is easy and good.
This review is about item#35115516.

Related Products