Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mina Foam Non-Cutter Foam

4.25 (12)
Caution
Material specification makes it difficult to cut neatly.
Length (m)
50
Thickness (mm)
1
Width (mm)
300
Material
Polyethylene
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
256-2219 1Roll 1 本体 35118754 44.99 SGD
Shipped after 2018-06-25
256-2227 1Roll 1 詰替 35118763 34.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 6
4 star 5
3 star 0
2 star 0
1 star 1
Review Rating: 4.25
12 Customer Reviews
The reviews are automatic translation.
It is used for packing.
5
From Japan
On 2017-06-26 15:28:21
I can not cut with hands, but I have used a special cutter so I use it conveniently.
This review is about item#35118763.
For product packaging
5
From Japan
On 2017-04-04 17:46:40
We always use it when packing precision equipment. It is very convenient because it can be packed softly along the shape. Since it also becomes a buffer agent if it is heavy, it is safe to stack it after packing. I just want you to make the price cheaper.
This review is about item#35118763.
At the time of individual packaging of products.
4
From Japan
On 2017-02-15 17:09:09
When packing precision instruments, it is safe to use with bubble wrap in set. Because it fits the product with soft material, it can be packed cleanly.
This review is about item#35118763.
As a heat insulator
5
From Japan
On 2016-09-29 17:15:38
I repeat many times Although I think thin insulation cushioning property is outstanding I think that it is outstanding Since I send living things I use PET bottle ice for shipping but I use it for shipping but it's useful because I have 2 liters of ice in a foamed polystyrene foam I think that it is also good to be able to adjust the length as it rolls It is never said that it is a bit cheaper
This review is about item#35118763.
Packing goods
1
From Japan
On 2016-06-23 14:56:40
Since it is written as a non-cutter, I do not think that I can straightly cut with hands just like a photo. To cut cleanly, you still need something like a cutter.
This review is about item#35118763.
Packing at the time of shipment of goods
4
From Japan
On 2016-06-09 19:44:34
I am using it because it is hard to break and strong. If there are 500 sizes or the like, it is nice (after the thick type etc) If the price is a little cheaper it is five stars.
This review is about item#35118763.
Frozen commodity partition
5
From Japan
On 2015-08-04 18:00:40
The frozen goods do not cling to each other and are saved.
This review is about item#35118763.
Used as cushioning material when packing products
5
From Japan
On 2015-07-17 10:55:38
I feel good in use, I think that it is reasonable for price.
This review is about item#35118763.
packing
4
From Japan
On 2015-03-27 19:55:54
I can remove the tape and peel off it, so I will be saved. It is thick and hard to scratch But it is difficult to stack products because it slips.
This review is about item#35118763.
We use it as a packaging material for products for overseas export.
5
From Japan
On 2014-01-12 19:10:44
We are using it as shipping packaging material for overseas shipping. I like the very compact place without taking up space. It is also appealing that you can withdraw just as much as you want and cut easily. I think that it is most suitable for delicate tin toys and packaging of plastic models. Because it is too useful, it is too much troublesome to use too much. I would like to keep using it in the future.
This review is about item#35118754.

Related Products