Buy more than* S$200* and get FREE SHIPPING

Rubber Car Mat

3.25 (56)
Purpose
For car mats in compact cars and passenger cars.
Dimensions (Vetical x Horizontal) (mm)
(Front), 630 x 410, (rear) 350 x 410
Color
Black
Thickness (mm)
Approx. 2
Material
PVC
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(4PC) 1 CM6342 35115997 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 18
4 star 11
3 star 8
2 star 5
1 star 14
Review Rating: 3.25
56 Customer Reviews
The reviews are automatic translation.
For light vans
5
From Japan
On 2017-02-11 19:37:14
It was good to cheap to buy. Product I think that does not change so much as the ones that are sold in home centers.
This review is about item#35115997.
Driving vehicles
5
From Japan
On 2016-12-02 13:02:31
Anyway cheap and I am very satisfied with may be quality. Just the smell of the first rubber is amazing is worrisome.
This review is about item#35115997.
Used as a floor mat of light car
3
From Japan
On 2016-11-17 21:30:30
Size, but it feels a little small, so you can cover the range to put the foot, It is enough to use. What is than the low price of attractive (^ - ^) v
This review is about item#35115997.
Lay in the car
4
From Japan
On 2016-05-25 00:25:57
Easy-to-use at an affordable size. Just thin in order, there is anxiety in durability. I think that after 1mm thick and the impression changes.
This review is about item#35115997.
In car interiors
5
From Japan
On 2016-05-19 23:35:12
I use on a rainy day. It is good less expensive than others.
This review is about item#35115997.
For the driver's seat
1
From Japan
On 2016-04-14 12:53:03
I used the driver's seat of the light, and deformation immediately slippery.
Mat of the car of the feet
5
From Japan
On 2016-02-15 16:20:37
I'm glad Ya is easy to use because the thin and light is in the rubber mat
This review is about item#35115997.
Car mat
1
From Japan
On 2016-02-09 17:23:12
I bought to prevent contamination. It is terribly rubber smell and headache. Not recommended.
This review is about item#35115997.
Used when riding in your vehicle
5
From Japan
On 2016-01-06 09:53:45
There is also a single item, but I purchased because of the cheap price in spite of the set. I do not know the durability and the like due to the temporary use.
This review is about item#35115997.
Maintenance
5
From Japan
On 2015-11-27 15:12:46
Since it was cheap, it purchased with disposable feeling for a substitute car with the same feeling as 100 mats. Matt was thick and firm, it was better than I thought.
This review is about item#35115997.

Related Products