NoteBuy more than* S$200* and get FREE SHIPPING

Roller Stand

4.20 (5)
Roller Diameter (mm phi)
57
Working Load (kg)
80
Roller Width (mm)
388
Height (mm)
680-1100
Weight (kg)
About 7.3
Material
Stand: cast iron, Roller: Steel
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.80KG 35115972 -
Discontinued
[x]
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Support of the material at the time of processing
3
From Japan
On 2016-08-05 17:05:43
It is a little weak surface of the roll Recessed immediately I want to make a little more firmly
This review is about item#35115972.
Support at the time of long object cut
4
From Japan
On 2013-08-29 10:12:42
I saw the same kind of low-cost goods, but, because the equal evaluation that rust is low, but I thought slightly higher was purchased. Already pitch of the mounting holes as it was commented there is room for improvement because there is a sheet metal part not accurate. Use problem is not but stand of the mold (back) is quite coarse.
This review is about item#35115972.
Wood working
5
From Japan
On 2012-04-24 15:24:01
This roller stand is stable and easy to use because of the weight. Assembly work is also a simple, next-day delivery was very helpful.
This review is about item#35115972.
Cutting of long object
5
From Japan
On 2012-02-07 12:51:44
Had been working sitting until now, it was good to become available in the standing
This review is about item#35115972.
Cradle at the time of pipe processing
4
From Japan
On 2010-11-18 22:59:41
And roller mount of the hole, the tap position of the body is not displaced, is directly bolt did not enter. So was also troublesome to return, has been mounting use by processing the one of the holes in the mounting plate to the long hole. It just is dissatisfied point.
This review is about item#35115972.

Related Products