Buy more than* S$200* and get FREE SHIPPING

Foldable Roller Stand

3.00 (7)
Roller Diameter (mm phi)
35
Working Load (kg)
40
Roller Width (mm)
308
Height (mm)
650-1060
Weight (kg)
About 2.8
Material
Steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.40KG 35115963 64.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 3
2 star 1
1 star 1
Review Rating: 3.00
7 Customer Reviews
The reviews are automatic translation.
When material is cut
4
From Japan
On 2016-12-09 15:01:13
I am almost satisfied with price. Since it is foldable it is better not to take up space
This review is about item#35115963.
Woodworking
3
From Japan
On 2016-05-28 17:21:37
As for strength in other reviews, it is given about data of unexplained columnar part thickness 1.35 mm Roller receiving part 2.0 mm installation part foot length shorter one 20 cm longer 42 cm at the time of leg opening CC 53 cm after all also in the rain It seems to be slightly weak. Making of the female side of the fixing screw attachment part is also too poor Osamu Osamu Osamu Osamu Osamu Osamu Osamu Osamu Osamu Osamu Osamu Osamu Osamu Osamu Osamu Osamu Osamu Osamu Osamu Osamu Osamu Osamu Osamu Osamu Osamu Osamu!
Assist at the cutting of a long object with a table saw
3
From Japan
On 2015-06-17 19:34:45
It possesses one of the other manufacturer's items. Increase purchase for expansion. Rust floats in various places, and the rotation of the roller is also heavy as compared with the belongings. Purchase of this product was a failure.
This review is about item#35115963.
Long-term support
3
From Japan
On 2014-07-18 11:33:30
It was rusty. Protective vinyl is soiled. It seems to have rusted with condensation moisture. Rust was able to be confirmed also inside the part that can be seen because the paint of the pipe mouth was not properly made. Where there is a similar review there may be problems with storage methods and product management. Is there a problem with the product material as well? It would be better for Mr. Monotaro to check inventory as soon as possible. Since the top of the pipe is open, it can not be used outdoors or where it is exposed to water. Moreover, since the wall thickness of the pipe being used is too thin, it seems to be easily deformed by hitting or falling even if it can withstand the load. Once deformed it can no longer be used. The idea of ​​screwing a round rubber foot into a square pipe is interesting, but it is a kind of feeling as a product. Because strength and painting are low, unit price is cheap, so the balance is probably taken. There is only value worth the price. I am buying it, but if such products spread, it can lead to the decline of traders who produce good products, eventually the domestic industry. It is regrettable. .
This review is about item#35115963.
Cutting of long object
2
From Japan
On 2011-07-28 08:36:09
The rust was so bad that rust came out when opening the package, and the frame was also distorted.
This review is about item#35115963.
When cutting long material, it is used as support for material support.
1
From Japan
On 2011-05-11 09:50:22
Because the product is put directly in the cardboard, the pipe part of the product was rusted from the moisture of the corrugated board. The inside of the pipe was considerably rusted in 1 of 2 items purchased, and a large amount of rusted iron powder came out from the box when the product was taken out of the box. Instead of putting the product directly on cardboard, it might be prevented by packing it in vinyl. Please consider.
This review is about item#35115963.
Use it as a support when cutting a large iron plate with a contour machine.
5
From Japan
On 2011-04-22 16:07:27
I fold it down and it is compact and it does not bother me in the place to place, I think the size of the roller and the range of height adjustment are very good. I think that it is a little licking and that we can have a little more weight.
This review is about item#35115963.

Related Products