Buy more than* S$200* and get FREE SHIPPING

Flexible Roller Conveyor

2.50 (4)
Roller Diameter (mm phi)
50
Height H (mm)
670-940
Roller Space (mm)
130
Machine Length (mm)
450-1300
Working Load (kg)
130
Roller Width (mm)
478
Weight (kg)
About 34.5
Material
Steel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.130KG 35115981 321.71 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 2
Review Rating: 2.50
4 Customer Reviews
The reviews are automatic translation.
Carrying luggage
1
From Japan
On 2017-06-10 22:39:03
I bought it because it was cheaper compared to the manufacturer. However, the product was miscellaneous, the bolt of the caster part was not tightened easily, it easily detached, and the bellows part did not move even if pulling with two adults. I thought about returning, but since I wanted to use it in the near future, I rebuilt everything and reopened the hole to increase the play of the joining part, I improved it so as to move smoothly by moving many times while lubricating. I bought it because of the price, but I feel like I lost this product. It is a product you do not want to purchase again! It is!
This review is about item#35115981.
Loading and unloading pipes about 1 m in length
5
From Japan
On 2017-06-01 11:35:08
Roller rotation is smooth, light movement, time shortening is very useful.
This review is about item#35115981.
Material cutting
1
From Japan
On 2016-12-09 14:55:24
It was inaccurate and not horizontal, and it was a semi-assembled but it was against the installation and could not be assembled unless hole processing was added. It is as much as I want to return.
This review is about item#35115981.
With metal so
3
From Japan
On 2013-03-15 07:01:53
There was not a nut to stop the foot in the product (> person <;;) Because I had to work in a hurry, I replaced it with a hand nut. You bought it for the first time, can you trust it? I wondered. I want to doubt the performance side of the product! How do you improve it? Even though I bought a brand that I ordered. What should I do when there is nothing in it? Seek improvement.
This review is about item#35115981.

Related Products