Buy more than* S$200* and get FREE SHIPPING

Paper Shredder

2.00 (1)
Slot Width (mm)
2.5
Shredding Dimensions (mm)
4x25 (cross cut)
Overcurrent Protection
Short-circuit protection fuse: 5A 125V
Shredding Speed
About 2.0 min m / min
Dust Box Capacity (L)
(100 sheets of A4 copy paper) about 13.5L
Cutting Capacity
Five / CD A4 paper, one card
Rated Time (minutes)
5
Power Consumption (W) (50/60 Hz)
115/105
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
175x390x425
Motor
Induction motor
Power
AC100V(50Hz/60Hz)
Weight (kg)
About 6.7
Material
ABS resin, steel, polypropylene
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gray 1PC 1 P5HMI 35116015 -
Discontinued
[x]
Black 1PC 1 P5HMI 35116024 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Paperwork
2
From Japan
On 2013-02-27 16:05:09
Paper insertion after cutting is small and processing frequency is high. When inserting troublesome paper, one sheet is pushed by the internal switch and does not inhale paper
This review is about item#35116015.

Related Products