Buy more than* S$200* and get FREE SHIPPING

Deo Ag Under Seat Type White Soap Car Deodorant

4.00 (1)
Dimension (mm)
112x134x28
Accessories
Double-sided tape
...see all>
Product Options
ADD TO CART
Scent Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Scent Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White soap White 1Box(200g) 1 D68 35116164 -
Discontinued
[x]
After shower Green 1Box(200g) 1 D66 40148805 -
Discontinued
[x]
Marine squareuash Light blue 1Box(200g) 1 D69 40148814 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
I put it under the passenger seat of the exhibition car.
4
From Japan
On 2013-11-14 18:39:38
Since I just started using it, I can not say it at all, but there is size, it feels good to last long. I think that it will be even better if the kind of smell a little more increases.
This review is about item#40148814.

Related Products