Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Weight (g) Dimension (mm) Type Accessories Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Dimension (mm) Type Accessories Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 45x60cm 1pc(s) 1 77334 20721243 26.99 SGD
In stock
1027 450x600x21 - The erase blackboard, chalk (three) - 1PC 1 77057 35116295 28.99 SGD
In stock
1027 450x600x21 - The erase blackboard, chalk (three) - 1PC 1 77068 35116347 87.99 SGD
In stock
- - - - 30x45cm 1pc(s) 1 77329 20721234 80.99 SGD
In stock
1027 450x600x21 Unpatterned Blackboard eraser and chalk (3). - 1PC 1 76975 35116277 26.99 SGD
In stock
410 300x450x16 Unpatterned AS Blackboard eraser and chalk (3). - 1PC 1 77031 35116286 20.99 SGD
In stock
1027 450x600x21 Side B Blackboard eraser and chalk (3). - 1PC 1 76956 35116243 24.99 SGD
In stock
1027 450x600x21 Horizontal C Blackboard eraser and chalk (3). - 1PC 1 76957 35116304 26.99 SGD
In stock
1027 450x600x21 VERTICAL C-2 Blackboard eraser and chalk (3). - 1PC 1 77058 35116313 26.99 SGD
In stock
1027 450x600x21 Horizontal D Blackboard eraser and chalk (3). - 1PC 1 77059 35116252 26.99 SGD
In stock
1027 450x600x21 Length D-2 Blackboard eraser and chalk (3). - 1PC 1 77067 35116261 26.99 SGD
In stock
410 300x450x16 Horizontal DS Blackboard eraser and chalk (3). - 1PC 1 77087 35116322 21.99 SGD
In stock
410 300x450x16 VERTICAL DS-2 Blackboard eraser and chalk (3). - 1PC 1 77088 35116331 21.99 SGD
Shipped after 2018-01-26
1027 450x600x21 Horizontal F Blackboard eraser and chalk (3). - 1PC 1 77069 35116356 26.99 SGD
In stock
1027 450x600x21 Width G Blackboard eraser and chalk (3). - 1PC 1 77078 35116365 26.99 SGD
In stock
1027 450x600x21 Width H Blackboard eraser and chalk (3). - 1PC 1 77079 35116374 26.99 SGD
In stock
1027 450x600x21 Width J Blackboard eraser and chalk (3). - 1PC 1 77037 35116234 24.99 SGD
In stock
1027 450x600x21 SIDE K Blackboard eraser and chalk (3). - 1PC 1 77314 35158706 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 18
4 star 8
3 star 1
2 star 4
1 star 1
Review Rating: 4.19
32 Customer Reviews
The reviews are automatic translation.
Mechanical construction
5
From Japan
On 2017-10-29 14:43:42
The chirp of the chalk is also good, it is easy to erase and I am satisfied. I also thought about making it, but considering material expenses, it is definitely better to buy it.
This review is about item#35116243.
Waterproof construction work
4
From Japan
On 2017-02-06 14:45:41
I'm happy to have plain blackboards without ruled lines in stock in the future.
This review is about item#35116286.
Work on hot spring work and control panel etc. Construction KY activity
4
From Japan
On 2017-02-03 15:50:20
I finally found it and I finally found it, because it is made of wood, it is a bit of a rainy day.
This review is about item#35116374.
On-site photography
4
From Japan
On 2016-11-16 18:45:17
It is cheap and good. I want strength on the back legs for self-reliance.
This review is about item#35116304.
Construction blackboard
5
From Japan
On 2016-10-28 16:40:33
I use it when photograph is taken at the site construction. Depending on how to use it will not be usable once, but if you use it politely you can use it several times without problems We always buy it. Chalk and blackboard eraser are set and it is convenient.
This review is about item#35116234.
For field shooting
1
From Japan
On 2016-10-05 18:02:02
I bought three units, one with no diagonal corner, one unit with uneven coating, one with bumpy front It can not be used at all. I bought it at Joyful Honda (price was the same) and put it. Is product inspection management not done in monotalou? I will not buy it again. Please pick up the item. It is not a commodity that a listed company sells, "I will return money" It is disappointing.
This review is about item#35116277.
On site photo
5
From Japan
On 2016-02-26 16:18:42
Previously, I bought it at a home center, but I was concerned about scratches and cracks, but I am satisfied with no damages on the items purchased with a monotalou
This review is about item#35116234.
Construction photo
2
From Japan
On 2015-12-21 19:44:05
The chalk attached to the back of the blackboard and the pocket of erasing the blackboard are very hard to use. The pocket is folded plastic box like a box. The dimensions were so tight that it was hard to get rid of the blackboard. Also, although the structure is such that the lid can be closed to the pocket so that the choke will not fall, the folding gutter is strong, and the steerr which was fixed when opening it has come out. I think that the idea is good, but the stuff was dull. Because it is an idea of ​​the point, another idea is wanted.
This review is about item#35116243.
Site
5
From Japan
On 2015-11-05 11:37:09
It is considerably cheap and satisfied than purchasing at a nearby home center.
This review is about item#35116252.
Construction site
5
From Japan
On 2015-08-27 10:00:43
I want to purchase again with quick response and reliable items
This review is about item#35116277.

Related Products