Buy more than* S$200* and get FREE SHIPPING

ReelockS II Neo, One Touch Buckle

Body Belt Length (mm)
1150(MAX)
Trunk Belt Width (mm)
50
Hook
No.24FP
Hook Opening (mm)
50
Weight (g)
1415
...see all
Product Options
ADD TO CART
Lanyards (length) (mm) Lanyards (strap width) (mm) Buckle Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lanyards (length) (mm) Lanyards (strap width) (mm) Buckle Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Including hook Absolute over bus) 1700 - Steel-one-touch Yellow 1PC 1 OT-S505 35116401 149.90 SGD
Shipped after 2017-04-10
1700 (hook and absorber are included) 17 Steel product, one touch type Sky blue 1PC 1 OT-S505 35116392 149.90 SGD
In stock
1700 (hook and absorber are included) 17 Steel product, one touch type Green 1PC 1 OT-S505 35116417 149.90 SGD
In stock
ADD TO CART

Related Products