Buy more than* S$200* and get FREE SHIPPING

Reelock SIINeo

Body Belt Length (mm)
1200
Trunk Belt Width (mm)
50
Hook
No.24FP
Hook Opening (mm)
50
...see all
Product Options
ADD TO CART
Buckle Weight (g) Color Rope Specification Hook Full Length (mm) Materials (hook) Type Lanyards (strap width) (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Buckle Weight (g) Color Rope Specification Hook Full Length (mm) Materials (hook) Type Lanyards (strap width) (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Steel sliding About 1220 Sky blue - - - - 17   1PC 1 S505 35116426 129.90 SGD
Shipped after 2017-02-28
Steel sliding About 1220 Green - - - - 17   1PC 1 S505 35116453 129.90 SGD
Shipped after 2017-03-02
- 1220 White Tetoron belts containing Aramid core 207 Steel Makito-shiki - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S505-WT 76094015 129.90 SGD
Shipped after 2017-03-02
- 1220 LightGreen Tetoron belts containing Aramid core 207 Steel Makito-shiki - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S505-LG 76094006 129.90 SGD
Shipped after 2017-03-02
- 1220 Navy Tetoron belts containing Aramid core 207 Steel Makito-shiki - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S505-NB 76093997 129.90 SGD
Shipped after 2017-03-02
Made of steel, sliding mechanism About 1220 Yellow - - - - 17   1PC 1 S505 35116435 129.90 SGD
In stock
Made of steel, slide type About 1220 Black - - - - 17   1PC 1 S505 35116444 129.90 SGD
In stock
ADD TO CART

Related Products