Buy more than* S$200* and get FREE SHIPPING

Safety Belt, Double Lanyards

Body Belt Length (mm)
1200
Trunk Belt Width (mm)
50
Lanyards (Diameter)(mm)
Sub: 10
Lanyards (strap width) (mm)
Main: 17
Hook Full Length (mm)
207
Materials (hook)
Steel / aluminum alloy
Hook Opening (mm)
Main hook: 50 / Sabufukku: 50
Weight (g)
1490
Specification
Interlock structures type. Safety belt locking clip. Winding safety band rope.
...see all
Product Options
ADD TO CART
Rope Specification Hook Buckle Rope Type Color TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rope Specification Hook Buckle Rope Type Color TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tetoron belts containing Aramid core Main: No.24AP sub: No.24APH Aluminum alloy, sliding Three strand nylon rope Double Lanyard formula White - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SL-505-WDH-WT 76094767 199.90 SGD
Shipped after 2017-03-30
Tetoron belts containing Aramid core Main: No.24AP sub: No.24APH Aluminum alloy, sliding Three strand nylon rope Double Lanyard formula Black - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SL-505-WDH-BL 76094742 199.90 SGD
In stock
Aramid core input tetron belt Main: No.24AP sub: No.24APH Aluminum alloy sliding 3 star punch nylon rope Double lanyards formula Sky blue 376-5946   1PC 1 SL505-WDH 35116383 199.90 SGD
Shipped after 2017-03-28
Tetoron belts containing Aramid core Main: No.24AP sub: No.24APH Aluminum alloy, sliding Three strand nylon rope Double Lanyard formula NavyBlue - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SL-505-WDH-NB 76094724 199.90 SGD
Shipped after 2017-03-30
Tetoron belts containing Aramid core Main: No.24AP sub: No.24APH Aluminum alloy, sliding Three strand nylon rope Double Lanyard formula LightGreen - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SL-505-WDH-LG 76094751 199.90 SGD
Shipped after 2017-03-30
Tetoron belts containing Aramid core Main: No.24AP sub: No.24APH Aluminum alloy, sliding Three strand nylon rope Double Lanyard formula Yellow - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SL505-WDH 61011632 199.90 SGD
Shipped after 2017-03-30
Tetoron belts containing Aramid core Main: No.24AP sub: No.24APH Aluminum alloy, sliding Three strand nylon rope Double Lanyard formula Green - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SL-505-WDH-GR 76094733 199.90 SGD
Shipped after 2017-03-30
Tetoron belts containing Aramid core Main: No.24AP sub: No.24APH Aluminum alloy, sliding Three strand nylon rope Double Lanyard formula Black -   1PC 1 SL505-WDH 61011623 -
Discontinued
[x]
ADD TO CART

Related Products