Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Loop Tension Strength Minimum Value(N[kgf]) Width A (mm) Thickness T (mm) Maximum Bundle Diameter (phi mm) Overall Length L (mm) Standard Operating Temperature Range (deg C) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Loop Tension Strength Minimum Value(N[kgf]) Width A (mm) Thickness T (mm) Maximum Bundle Diameter (phi mm) Overall Length L (mm) Standard Operating Temperature Range (deg C) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
220[22] 4.8 1.32 90 370 UL standard product -40-85 Weather resistant 1pack(100pc) 1 370-4.8BK 17495923 -
Discontinued
[x]
78.4[8] 2.5 1.02 16 80 UL standard item - 45-85 Weather-resistant 1Pack(100PC) 1 80-BK 35116961 -
Discontinued
[x]
78.4[8] 2.5 1.04 22 100 UL standard item - 45-85 Weather-resistant 1Pack(100PC) 1 100-BK 35116977 -
Discontinued
[x]
176.5[18] 3.5 1.12 35 150 UL standard item - 45-85 Weather-resistant 1Pack(100PC) 1 150-BK 35116986 -
Discontinued
[x]
215.7[22] 4.8 1.19 50 200 UL standard item - 45-85 Weather-resistant 1Pack(100PC) 1 200-BK 35116995 -
Discontinued
[x]
215.7[22] 4.8 1.32 65 250 UL standard item - 45-85 Weather-resistant 1Pack(100PC) 1 250-BK 35117004 -
Discontinued
[x]
215.7[22] 4.8 1.32 70 280 UL standard item - 45-85 Weather-resistant 1Pack(100PC) 1 280-BK 35117013 -
Discontinued
[x]
539.3[55] 7.6 1.32 90 380 UL standard item - 45-85 Weather-resistant 1Pack(100PC) 1 380-BK 35117022 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 361
4 star 79
3 star 74
2 star 12
1 star 14
Review Rating: 4.41
540 Customer Reviews
The reviews are automatic translation.
Maintenance of cars and motorcycles
3
From Japan
On 2018-06-19 23:31:35
I can use it without any problem Let's stop the hundred-an average in important parts.
This review is about item#35116961.
Navi installation work etc.
5
From Japan
On 2018-04-25 09:44:22
Easy to use very cheaply. I will use it many times.
This review is about item#35116986.
In various operations
5
From Japan
On 2018-03-05 02:52:44
It is cheap, but performance is no problem Because it is cheap, I will use pom pom
This review is about item#35116961.
various
5
From Japan
On 2018-01-23 17:02:33
I am satisfied with the amount against the quantity.
This review is about item#35117004.
Bundle of harness etc
3
From Japan
On 2017-11-20 15:06:01
I used AB series, but it is good and cheap, so is not it?
This review is about item#35117013.
Motorcycle maintenance
5
From Japan
On 2017-11-07 08:44:10
Because it is cheap, we are ordering a few items so that it becomes free shipping and other products.
This review is about item#35116995.
Electrical construction
5
From Japan
On 2017-09-22 11:42:37
Convenient to keep stock. Price is cheap and easy to order.
This review is about item#35116977.
Component fixation
5
From Japan
On 2017-07-11 17:48:31
Although it is quite a long type, it can be purchased very cheaply and it is saved. I think that it is not inferior to other companies' products.
This review is about item#17495923.
Temporary material binding
4
From Japan
On 2017-07-11 10:22:04
Temporarily fix hose etc to existing steel material. I'm looking forward to some time to replace with aging.
This review is about item#35116986.
cable tie
5
From Japan
On 2017-05-26 20:32:00
The cable tie (weatherproof type) is excellent in weather resistance and can be used for a long time even when using a cable tie.
This review is about item#35117004.

Related Products