Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Type Loop Tension Strength Minimum Value(N[kgf]) Width A (mm) Thickness T (mm) Maximum Bundle Diameter (phi mm) Overall Length L (mm) Standard Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Loop Tension Strength Minimum Value(N[kgf]) Width A (mm) Thickness T (mm) Maximum Bundle Diameter (phi mm) Overall Length L (mm) Standard Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard 220[22] 4.8 1.32 90 370 UL standard product -40-85 1pack(100pc) 1 370-4.8 17495914 -
Discontinued
[x]
No weather-resistant 78.4[8] 2.5 1.02 16 80 UL standard item - 45-85 1Pack(100PC) 1 80 35117031 -
Discontinued
[x]
No weather-resistant 78.4[8] 2.5 1.04 22 100 UL standard item - 45-85 1Pack(100PC) 1 100 35117047 -
Discontinued
[x]
No weather-resistant 176.5[18] 3.5 1.12 35 150 UL standard item - 45-85 1Pack(100PC) 1 150 35117056 -
Discontinued
[x]
No weather-resistant 215.7[22] 4.8 1.19 50 200 UL standard item - 45-85 1Pack(100PC) 1 200 35117065 -
Discontinued
[x]
No weather-resistant 215.7[22] 4.8 1.32 65 250 UL standard item - 45-85 1Pack(100PC) 1 250 35117074 -
Discontinued
[x]
No weather-resistant 215.7[22] 4.8 1.32 70 280 UL standard item - 45-85 1Pack(100PC) 1 280 35117083 -
Discontinued
[x]
No weather-resistant 539.3[55] 7.6 1.32 90 380 UL standard item - 45-85 1Pack(100PC) 1 380 35117092 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 91
4 star 36
3 star 23
2 star 9
1 star 3
Review Rating: 4.25
162 Customer Reviews
The reviews are automatic translation.
Code bundle
5
From Japan
On 2018-02-21 15:22:06
Cost performance It is an easy to use product item. White is difficult to see and is unnoticeable.
This review is about item#35117031.
Bundle of periodic replacement sensor wiring
3
From Japan
On 2017-10-28 11:18:58
It can be used without any inferiority with the manufacturer's product, it is reasonable and saved
This review is about item#35117047.
Car goods installation
5
From Japan
On 2017-07-14 12:10:44
I use it without any problem. I am thinking about purchasing in the future.
This review is about item#35117056.
Everyday use
4
From Japan
On 2017-06-17 19:59:37
I purchased it because COSPA is good, I think that quality is normal.
This review is about item#35117056.
(To faucet) Concluding hose
4
From Japan
On 2017-05-08 13:26:48
I use it in places that I do not need to put on or remove, but it is more compact and stronger than what I fasten with screws. It's durable so you can use it for other purposes.
This review is about item#35117092.
It is used for repair etc.
5
From Japan
On 2017-03-29 18:06:29
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
This review is about item#35117065.
Used for wiring and fixing parts
5
From Japan
On 2017-02-23 14:33:25
Unlock the fixed part four times a year, clean it and fix it again. I cut off the remaining part by using a long one, but it is about half that I cut it and throw it away, but it seems to be difficult to tighten it unless it is about this length.
This review is about item#35117092.
Car wiring process
3
From Japan
On 2017-02-14 03:51:50
I bought it without looking well this time, but honestly it was better to be a bit longer
This review is about item#35117031.
When electric wire is tied
5
From Japan
On 2017-02-11 09:53:31
It is an ordinary binding band. It fulfills the function firmly.
This review is about item#35117031.
Bundle wiring
3
From Japan
On 2017-02-04 08:26:36
I normally use it with normal performance. Especially I thought that it was better than other similar species. It is neither bad nor bad.
This review is about item#35117065.

Related Products