Buy more than* S$200* and get FREE SHIPPING

Cermet Tipped Saw for Stainless Steel

4.38 (8)
...see all>
Product Options
ADD TO CART
Hole Diameter (phi mm) TRUSCO Part Number Purpose 2014 TRUSCO Published Page Outer Diameter (mm) Blade Thickness (mm) Number of Blades (p) Maximum Rotation Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Diameter (phi mm) TRUSCO Part Number Purpose 2014 TRUSCO Published Page Outer Diameter (mm) Blade Thickness (mm) Number of Blades (p) Maximum Rotation Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 414-0435 For both stainless steel and iron 2-1663 100 1.6 24 13000 1Sheet 1 99450 35118072 53.99 SGD
Shipped after 2018-02-28
20 414-0478 For both stainless steel and iron 2-1663 180 1.8 42 5500 1Sheet 1 99454 35118115 83.99 SGD
Shipped after 2018-02-26
25.4 414-0508 For both stainless steel and iron 2-1663 405 2.8 90 1100 1Sheet 1 99457 35118142 349.99 SGD
Shipped after 2018-02-27
25.4 414-0494 For iron and stainless. 2-1663 355 2.6 80 1500 1Sheet 1 99456 35118133 269.99 SGD
Shipped after 2018-02-26
20 414-0443 For iron and stainless. 2-1663 110 1.6 26 13000 1Sheet 1 99451 35118081 58.99 SGD
Shipped after 2018-02-27
20 414-0460 For iron and stainless. 2-1663 160 1.8 38 6000 1Sheet 1 99453 35118106 74.99 SGD
Shipped after 2018-02-26
20 414-0451 For both stainless steel and iron - 125 1.6 30 9600 1Sheet 1 99452 35118097 66.99 SGD
Shipped after 2018-02-26
25.4 414-0486 For both stainless steel and iron - 305 2.4 70 1700 1Sheet 1 99455 35118124 239.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Cutting work
5
From Japan
On 2017-05-17 21:51:33
I thought that I should have bought quickly spaspers with little sparks I just thought I should have bought it quickly Because I use it as attached to ordinary sander cutter, the metal that gets cracked scatters.
This review is about item#35118072.
Cutting of iron products (small diameter shaft, thin iron plate)
3
From Japan
On 2016-01-12 20:03:07
Before purchasing, I cut it with a cutting wheel, but since I am afraid of sparks I changed it to this. I do not know because the durability has just been used. I think that it is a good product for the price.
This review is about item#35118072.
Cutting channels
3
From Japan
On 2015-06-22 21:03:44
I have not used it, but I am expecting it
This review is about item#35118081.
Angle, flat steel, etc.
5
From Japan
On 2014-05-16 16:42:09
The cutting sound is quiet and the sharpness is good. Is it durable after that?
This review is about item#35118124.
angle
5
From Japan
On 2014-03-24 08:13:48
I used it for the first time, it was very nice, it was a wonderful sharpness than I thought.
This review is about item#35118106.
Cutting of iron plate
5
From Japan
On 2014-03-04 21:07:18
We are satisfied with sharpness, durability and cost performance
This review is about item#35118097.
Cutting of single pipe and angle
4
From Japan
On 2013-06-24 19:04:23
Actually not yet used. It is difficult to understand the package. Outer diameter, thickness, and number of blades are described on the package and blades, but the best thing to buy is outer diameter and hole diameter. No mention is made regardless of where the hole diameter is. It is good because it is described properly when purchasing with MonotaRO Web, but it is serious after reaching here. Since there is no hole diameter indication anywhere, I finally confirmed it by moving to the relevant page from MonotaRO purchase history for confirmation. Why is there no notation about "hole diameter 20 mm"? It is strange that I can not help it.
This review is about item#35118097.
It is used for cutting and processing of machine pipes and others. Welding skeletons such as shelves and storage cases.
5
From Japan
On 2011-04-13 00:19:25
I used it attached to a circular saw for 125 mm Makita remodeling. I needed to cut 48.6 mm diameter pipe vertically, but it was able to cut smoothly. Unlike the cutting grinding wheel of the disk grinder, it was able to cut accurately. The sharpness was smoother than assumed.
This review is about item#35118097.

Related Products