Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Mowing Chip Saw

4.20 (5)
Hole Diameter (mm)
25.4
Outer Diameter (mm)
158
Blade Thickness (mm)
1.75
Number of Blades (p)
36
Blade Shape
Plover blade
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 T-KM2155 35117476 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Farm work
5
From Japan
On 2017-05-25 15:50:57
It is suitable for mowing where we want to grind carefully because it is small.
This review is about item#35117476.
Weeding between furrows
5
From Japan
On 2016-07-06 22:01:22
It was able to handle narrow places between crops, and because it is small in size, it was safe to use without bouncing back. It is very useful
This review is about item#35117476.
Grass cutting of upland crops
2
From Japan
On 2016-05-15 17:46:08
I understood that sharpness is not very good.
This review is about item#35117476.
Row cutting of rice paddies
5
From Japan
On 2015-07-26 14:58:53
Actually this product was ordered incorrectly. I thought that the teeth of the normal grass cutter are two types in terms of size. I was surprised to arrive at hand but I am very satisfied that it is very easy to work with small turning. It is highly recommended if it meets your needs. Work efficiency of a flat place is bad, but it is effective in bridge cutting and narrow places
This review is about item#35117476.
I planted it in a ridge and used it for harvesting weeds of cosmos.
4
From Japan
On 2014-08-09 00:01:05
I used it with a normal engine equipped grass cutter, but as the teeth are lighter, the engine side becomes heavier and you always need to put more power on the cutting edge. If there is something that can take gravity balance.
This review is about item#35117476.

Related Products