Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Bine and Vine Cutter

3.33 (3)
Hole Diameter (mm)
25.4
Outer Diameter (mm)
130
Blade Thickness (mm)
0.6
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 TC-2070 35117485 11.25 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Farm work
4
From Japan
On 2015-09-09 09:09:55
It was usable fine. Wound was seems to cut in the lift with the following tooth part of the mountain fold but teeth, need nylon code maintenance, etc. file was no less effective.
This review is about item#35117485.
Home of mowing
3
From Japan
On 2015-04-16 12:01:03
Catch-phrase is I bought so amazing, but not very effective. The apparent defeat.
This review is about item#35117485.
Mowing
3
From Japan
On 2013-11-12 10:34:46
Well effect would be to, but there is only one price Nari of. Still it might be better than nothing. I think that to use in the entanglement convenient location, such as ivy, there is an effect. Because it is not intended that this instrument itself reap the grass and how would you should not expect too much.
This review is about item#35117485.

Related Products